Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LIFT-ALL 61222 Tie Down Winch Weld on 5000 lb. | AB8WJP 2A464

LIFT-ALL 61222 Tie Down Winch Weld on 5000 lb.

Item: AB8WJP Model: 61222Cross Ref: 2A464
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTie Down Winch
Mounting StyleStandard Fixed Weld On
Working Load Limit5000 lbs.
ColorBlack
MaterialSteel
Mounting LocationBottom
Mounting TypeWeld On
Overall Depth11"
Overall Height9"
Overall Width9"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)8.89
Ship length (cm)20.57
Ship width (cm)16.26
HS code8431100010
Country of OriginCN

Product Variants

ProductModelMounting StyleWorking Load LimitPrice
LIFT-ALL 61221 Tie Down Winch Bolt on 5000 lb. | AB8WJQ 2A465 61221Bolt On5000 lbs.€76.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 61222 Tie Down Winch Weld on 5000 lb.
€76.12 /unit