Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 4T110X6 Sling Wire Mesh L6ft Diameter 3 Inch Vll4800lb | AE7QUT 6A257

LIFT-ALL 4T110X6 Sling Wire Mesh L6ft Diameter 3 Inch Vll4800lb

Item: AE7QUT Model: 4T110X6Cross Ref: 6A257
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€693.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity4800 lbs.
FinishGalvanized
Length6"
MaterialSteel
Sling TypeChoker And Triangle
Terminal Dia.3"
Vertical Hitch Capacity4800 lbs.
Width4"
Wire Gauge10 AWG
Fitting Inside Length4"
Fitting MaterialAlloy Steel
Sling FinishGalvanized
Sling Width4"

Shipping Info:

Ship weight (kg) 8.235
Ship height (cm)17.53
Ship length (cm)27.18
Ship width (cm)17.53
HS code7326908588
Country of OriginUS

Product Details:

    • Terminal Thickness (1/2")

Product Variants

ProductModelVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityFinishPrice
LIFT-ALL 2T110X3 Wire Mesh Sling L 3 Feet Vll 2300 Lb. | AC7WFJ 38X499 2T110X32300 lbs.2300 lbs.4600 lbs.-€346.89
LIFT-ALL 3T110X6 Wire Mesh Sling L 6 Feet Vll 3500 Lb. | AC7WFL 38X522 3T110X63500 lbs.3500 lbs.7000 lbs.-€519.78
LIFT-ALL 4T110X10 Wire Mesh Sling L 10 Feet Vll 4800 Lb. | AC7WFM 38X534 4T110X104800 lbs.4800 lbs.9600 lbs.-€793.85
LIFT-ALL 4T110X4 Wire Mesh Sling L 4 Feet Vll 4800 Lb. | AC7WFN 38X541 4T110X44800 lbs.4800 lbs.9600 lbs.-€565.29
LIFT-ALL 4T110X8 Sling Wire Mesh L8ft Diameter3in Vll4800lb | AE7QUU 6A258 4T110X84800 lbs.4800 lbs.9600 lbs.Galvanized€700.13
LIFT-ALL 10T110X18 Wire Mesh Sling Length 18 Feet Vll 12000 Lb. | AG6PHP 38X457 10T110X1812000 lbs.12000 lbs.24000 lbs.-€1,807.77
LIFT-ALL 6T110X12 Wire Mesh Sling Length 12 Feet Vll 7200 Lb. | AG6PHQ 38X553 6T110X127200 lbs.7200 lbs.14400 lbs.-€1,036.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 4T110X6 Sling Wire Mesh L6ft Diameter 3 Inch Vll4800lb
€693.30 /unit