Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 4FQSPX1 Wear Pad 4 Inch x 12 Inch White | AD8FUU 4JY70

LIFT-ALL 4FQSPX1 Wear Pad 4 Inch x 12 Inch White

Item: AD8FUU Model: 4FQSPX1Cross Ref: 4JY70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWear Pad
ColorWhite
Length12"
MaterialPukka
Sling Width2"
Thickness0.312"
Compatible Sling TypeChain Slings, Round Slings, Web Slings, Wire Rope Slings
Compatible Sling Width2"
Overall Length12"
Product TypeWear Pad

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)10.41
HS code6307909889
Country of OriginUS

Product Variants

ProductModelSling WidthColorMaterialPrice
LIFT-ALL 3FQSNX1 Wear Pad Flat Quick Sleeve Web 3 Inch x 1 Feet | AC7ZRG 39A371 3FQSNX11"YellowNylon€9.72
LIFT-ALL 3FQSPX1 Wear Pad Flat Quick Sleeve Pukka 3 Inch x 1 Feet | AC7ZRH 39A372 3FQSPX11"WhiteNylon€13.20
LIFT-ALL 4FQSNX1 Wear Pad 4 Inch x 12 Inch Yellow | AD8FUR 4JY68 4FQSNX12"YellowPukka€23.52
LIFT-ALL 6FQSNX1 Wear Pad 6 Inch x 12 Inch Yellow | AD8FUT 4JY69 6FQSNX14"YellowPukka€38.75
LIFT-ALL 6FQSPX1 Wear Pad 6 Inch x 12 Inch White | AD8FUV 4JY71 6FQSPX14"WhitePukka€37.14
LIFT-ALL 3SSNX1 Wear Pad 3 Inch Width x 1 Feet Nylon Yellow | AG6KJH 36LG49 3SSNX11"YellowNylon€16.61
LIFT-ALL 4SSN Wear Pad 4 Inch Width x 1 Feet Nylon Yellow | AG6KJJ 36LG51 4SSN2"YellowNylon€25.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 4FQSPX1 Wear Pad 4 Inch x 12 Inch White
€33.07 /unit