Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 3T210X10 Wire Mesh Sling Length 10 Feet VLL 3500 lb. | AH8PWQ 38X524

LIFT-ALL 3T210X10 Wire Mesh Sling Length 10 Feet VLL 3500 lb.

Item: AH8PWQ Model: 3T210X10Cross Ref: 38X524
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€767.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh Sling
Basket Hitch Capacity7000 lbs.
Length10 ft.
MaterialSteel
Safety BulletinWire Mesh Safety Bulletin
Sling TypeTriangle And Triangle
Terminal Dia.2 1/4"
Vertical Hitch Capacity3500 lbs.
Width3"
Wire Gauge10 AWG
Choker Hitch Capacity3500 lbs.
End TypesTriangle
Fitting MaterialAlloy Steel
Sling FinishGalvanized
Sling Width3"

Shipping Info:

Ship weight (kg) 9.135
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • Terminal Thickness : 1/2"

Product Variants

ProductModelVertical Hitch CapacityBasket Hitch CapacityPrice
LIFT-ALL 2T210X6 Wire Mesh Sling L 6 Feet Vll 2300 Lb. | AC7WFK 38X512 2T210X62300 lbs.4600 lbs.€352.96
LIFT-ALL 4T210X10 Wire Mesh Sling L 10 Feet Vll 4800 Lb. | AC7WFP 38X542 4T210X104800 lbs.9600 lbs.€582.83
LIFT-ALL 4T210X6 Wire Mesh Sling L 6 Feet Vll 4800 Lb. | AC7WFQ 38X550 4T210X64800 lbs.9600 lbs.€419.89
LIFT-ALL 3T210X4 Wire Mesh Sling Length 4 Feet VLL 3500 lb. | AH8PWR 38X531 3T210X43500 lbs.7000 lbs.€383.44
LIFT-ALL 3T210X6 Wire Mesh Sling Length 6 Feet VLL 3500 lb. | AH8PWT 38X532 3T210X63500 lbs.7000 lbs.€459.58
LIFT-ALL 4T210X14 Wire Mesh Sling Length 14 Feet VLL 4800 lb. | AH8PWV 38X544 4T210X144800 lbs.9600 lbs.€745.79
LIFT-ALL 4T210X20 Wire Mesh Sling Length 20 Feet VLL 4800 lb. | AH8PWW 38X547 4T210X204800 lbs.9600 lbs.€1,241.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 3T210X10 Wire Mesh Sling Length 10 Feet VLL 3500 lb.
€767.24 /unit