Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 38IEEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 2800 Lb | AC7YWM 38Z777

LIFT-ALL 38IEEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 2800 Lb

Item: AC7YWM Model: 38IEEX9Cross Ref: 38Z777
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Basket Hitch Capacity5800 lbs.
Choker Hitch Capacity2200 lbs.
Length9 ft.
MaterialSteel
Rope Dia.3/8"
Safety BulletinWire Rope Safety Bulletin
Sling TypeEye And Eye
Temp. Range-60°F to +400°F
Vertical Hitch Capacity2800 lbs.
Eye Length6"
Resistance PropertiesAbrasion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter3/8"
Source Of SupplyGlobally Sourced
StandardsOSHA

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)10.16
Ship length (cm)48.26
Ship width (cm)45.72
HS code7312102000
Country of OriginCN

Product Variants

ProductModelRope Dia.Vertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacitySling TypeTemp. RangeMaterialPrice
LIFT-ALL 12EEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 5000 Lb | AC7YFH 38Z448 12EEX91/2"5000 lbs.3800 lbs.10200 lbs.Eye And Eye-60°F to +400°FSteel€108.20
LIFT-ALL 12IEEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 5000 Lb | AC7YGW 38Z483 12IEEX91/2"5000 lbs.3800 lbs.10200 lbs.Eye And Eye-60°F to +400°FSteel€65.36
LIFT-ALL 1EEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 19600 Lb | AC7YMQ 38Z594 1EEX91"19600 lbs.14400 lbs.40000 lbs.Eye And Eye-60°F to +400°FSteel€456.63
LIFT-ALL 1IEEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 19600 Lb | AC7YPG 38Z633 1IEEX91"19600 lbs.14400 lbs.40000 lbs.Eye And Eye-60°F to +400°FSteel€245.20
LIFT-ALL 34EEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 11200 Lb | AC7YQV 38Z668 34EEX93/4"11200 lbs.8200 lbs.22000 lbs.Eye And Eye-60°F to +400°FSteel€241.48
LIFT-ALL 34IEEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 11200 Lb | AC7YTL 38Z707 34IEEX93/4"11200 lbs.8200 lbs.22000 lbs.Eye And Eye-60°F to +400°FSteel€135.56
LIFT-ALL 38EEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 2800 Lb | AC7YUW 38Z739 38EEX93/8"2800 lbs.2200 lbs.5800 lbs.Eye And Eye-60°F to +400°FSteel€40.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 38IEEX9 Sling Wire Rope 9 Feet Length Vertical Capacity 2800 Lb
€41.16 /unit