Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 38I2LBX4 Wire Rope Sling, 3/8 Inch Rope Dia, 4 ft Sling Length, 2 | CR9KEM

LIFT-ALL 38I2LBX4 Wire Rope Sling

Item: CR9KEM Model: 38I2LBX4Cross Ref: 8EXD0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Hook Opening0.969"
Length4 ft.
Length Of Sling Leg3.5 ft.
Master Link/bail Opening Height5"
Master Link/bail Opening Width2 1/2"
Master Link/bail Overall Height6 1/8"
Number Of Legs2
Rope Dia.3/8"
Sling Capacity @ 30 Degrees2800 lbs.
Sling Capacity @ 45 Degrees4000 lbs.
Sling Capacity @ 60 Degrees5000 lbs.
Sling Hardware MaterialSteel
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting ColorOrange, Silver
Fitting MaterialAlloy Steel
Hook Opening Width31/32"
Load Capacity @ 30°2,800 lbs.
Load Capacity @ 45°4000 lbs.
Load Capacity @ 60°5000 lbs.
Master Link Inside Length5"
Master Link Inside Width2 1/2"
Maximum Operating Temperature400°F
Minimum Operating Temperature-60°F
Resistance PropertiesAbrasion Resistant, Corrosion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter3/8"
Sling Leg Length4 ft.
Sling Length4 ft.
Sling MaterialSteel
Sling StyleBridle Sling
Source Of SupplyMade in USA
StandardsOSHA
Wire Rope Strand Classification6 x 19

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Product Variants

ProductModelSling TypeRope Dia.Hook OpeningVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityNumber Of LegsLength Of Sling LegPrice
LIFT-ALL 12EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 3800 Lb | AC7YFV 38Z459 12EZEEX8Eye And Eye1/2"-3800 lbs.2600 lbs.7400 lbs.--€108.90
LIFT-ALL 14EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 1000 Lb | AC7YKT 38Z550 14EZEEX8Eye And Eye1/4"-1000 lbs.680 lbs.2000 lbs.--€68.12
LIFT-ALL 1EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 13800 Lb | AC7YNA 38Z604 1EZEEX8Eye And Eye1"-13800 lbs.9400 lbs.28000 lbs.--€219.11
LIFT-ALL 34EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 8200 Lb | AC7YRF 38Z678 34EZEEX8Eye And Eye3/4"-8200 lbs.5600 lbs.16200 lbs.--€117.45
LIFT-ALL 38EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 2200 Lb | AC7YVJ 38Z751 38EZEEX8Eye And Eye3/8"-2200 lbs.1480 lbs.4400 lbs.--€75.72
LIFT-ALL 58EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 5600 Lb | AC7YYP 38Z826 58EZEEX8Eye And Eye5/8"-5600 lbs.3800 lbs.11000 lbs.--€160.78
LIFT-ALL 12I2LBX4 Wire Rope Sling, 1/2 Inch Rope Dia, 4 ft Sling Length, 5 | CR9KEA 12I2LBX4Two Leg Bridle1/2"1.188"---23.4 ft.€365.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 38I2LBX4 Wire Rope Sling
€298.27 /unit