Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 382LBX18 Sling Wire Rope 18 Feet Length 5000 Lb @ 60 | AC7YTW 38Z716

LIFT-ALL 382LBX18 Sling Wire Rope 18 Feet Length 5000 Lb @ 60

Item: AC7YTW Model: 382LBX18Cross Ref: 38Z716
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€614.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Length18 ft.
MaterialSteel
Rope Dia.3/8"
Sling Rating5000 lbs. @ 60 Degrees
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting ColorOrange, Silver
Fitting MaterialAlloy Steel
Hook Opening Width31/32"
Load Capacity @ 30°2,800 lbs.
Load Capacity @ 45°4000 lbs.
Load Capacity @ 60°5000 lbs.
Master Link Inside Length5"
Master Link Inside Width2 1/2"
Maximum Operating Temperature400°F
Minimum Operating Temperature-60°F
Number Of Legs2
Resistance PropertiesAbrasion Resistant, Corrosion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter3/8"
Sling Leg Length18 ft.
Sling Length18 ft.
Sling MaterialSteel
Sling StyleBridle Sling
Source Of SupplyMade in USA
StandardsOSHA
Wire Rope Strand Classification6 x 19

Shipping Info:

Ship weight (kg) 6.84
Ship height (cm)12.7
Ship length (cm)60.96
Ship width (cm)60.96
HS code7312102000
Country of OriginUS

Product Variants

ProductModelSling TypeRope Dia.Temp. RangeMaterialSling RatingPrice
LIFT-ALL 382LBX10 Sling Wire Rope 10 Feet Length 5000 Lb @ 60 | AC7YTM 38Z708 382LBX10Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€458.14
LIFT-ALL 382LBX11 Sling Wire Rope 11 Feet Length 5000 Lb @ 60 | AC7YTN 38Z709 382LBX11Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€251.71
LIFT-ALL 382LBX12 Sling Wire Rope 12 Feet Length 5000 Lb @ 60 | AC7YTP 38Z710 382LBX12Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€260.82
LIFT-ALL 382LBX13 Sling Wire Rope 13 Feet Length 5000 Lb @ 60 | AC7YTQ 38Z711 382LBX13Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€551.31
LIFT-ALL 382LBX14 Sling Wire Rope 14 Feet Length 5000 Lb @ 60 | AC7YTR 38Z712 382LBX14Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€569.32
LIFT-ALL 382LBX15 Sling Wire Rope 15 Feet Length 5000 Lb @ 60 | AC7YTT 38Z713 382LBX15Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€288.12
LIFT-ALL 382LBX16 Sling Wire Rope 16 Feet Length 5000 Lb @ 60 | AC7YTU 38Z714 382LBX16Two Leg Bridle3/8"-60°F to +400°FSteel5000 lbs. @ 60 Degrees€297.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 382LBX18 Sling Wire Rope 18 Feet Length 5000 Lb @ 60
€614.98 /unit