Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 30003LG10 Adjust-A-Link Chain Sling G100 9/32 Inch x 6 Feet Width/Latch | AH3MAL 32V085

LIFT-ALL 30003LG10 Adjust-A-Link Chain Sling G100 9/32 Inch x 6 Feet Width/Latch

Item: AH3MAL Model: 30003LG10Cross Ref: 32V085
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€468.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Length10"
Width7"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
LIFT-ALL 30005LG10 Adjust-A-Link Chain Sling G100 3/8 Inch x 10 Feet Width/Latch | AH3MAM 32V087 30005LG1030005LG10€424.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 30003LG10 Adjust-A-Link Chain Sling G100 9/32 Inch x 6 Feet Width/Latch
€468.43 /unit