Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 2T210X3 Wire Mesh Sling, 3 ft Sling Length, 2, 300 lb Vertical Hitch Capacity | CR9KBZ

LIFT-ALL 2T210X3 Wire Mesh Sling, 3 Ft Sling Length, 2300 Lb Vertical Hitch Capacity

Item: CR9KBZ Model: 2T210X3Cross Ref: 38X510
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Mesh Sling
Basket Hitch Capacity4600 lbs.
Choker Hitch Capacity2300 lbs.
FinishGalvanized
Length3 ft.
Length Of Sling Leg2.2 ft.
MaterialHigh Tensile Steel
Sling Hardware MaterialSteel
Sling TypeTriangle And Triangle - Type 2
Sling Width2"
Terminal Dia.2"
Terminal Thickness1/2"
Vertical Hitch Capacity2300 lbs.
Wire Gauge10 ga.
End TypesTriangle
Fitting Inside Length3"
Fitting MaterialAlloy Steel
Sling FinishGalvanized

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSling WidthVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityFinishSling Hardware MaterialTerminal ThicknessPrice
LIFT-ALL 14T Liftall 14T 1/4In Thimble Heavy Duty | CR9JYY 14T-------€0.39
LIFT-ALL 10T110X10 Wire Mesh Sling, 10 ft Sling Length, 12000 lb Vertical Hitch Capacity | CR9JYZ 10T110X1010"12000 lbs.12000 lbs.24000 lbs.GalvanizedSteel1/2"€1,309.75
LIFT-ALL 10T210X10 Wire Mesh Sling, 10 ft Sling Length, 12000 lb Vertical Hitch Capacity | CR9JZA 10T210X1010"12000 lbs.12000 lbs.24000 lbs.GalvanizedSteel1/2"€1,173.07
LIFT-ALL 12T210X10 Wire Mesh Sling, 10 ft Sling Length, 14, 400 lb Vertical Hitch Capacity | CR9JZB 12T210X1012"14400 lbs.14400 lbs.28800 lbs.GalvanizedSteel1/2"€1,317.34
LIFT-ALL 12T110X10 Wire Mesh Sling, 10 ft Sling Length, 14, 400 lb Vertical Hitch Capacity | CR9JZC 12T110X1012"14400 lbs.14400 lbs.28800 lbs.GalvanizedSteel1/2"€1,315.03
LIFT-ALL 2T110X10 Wire Mesh Sling, 10 ft Sling Length, 2, 300 lb Vertical Hitch Capacity | CR9JZD 2T110X102"2300 lbs.2300 lbs.4600 lbs.GalvanizedSteel1/2"€644.27
LIFT-ALL 2T210X10 Wire Mesh Sling, 10 ft Sling Length, 2, 300 lb Vertical Hitch Capacity | CR9JZE 2T210X102"2300 lbs.2300 lbs.4600 lbs.GalvanizedSteel1/2"€546.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 2T210X3 Wire Mesh Sling, 3 Ft Sling Length, 2300 Lb Vertical Hitch Capacity
€355.04 /unit