Flat Shipping

Flat Shipping at €24.99 + VAT

LIFT-ALL 14I2LBX4 Wire Rope Sling, 1/4 Inch Rope Dia, 4 ft Sling Length, 1 | CR9KEH

LIFT-ALL 14I2LBX4 Wire Rope Sling

Item: CR9KEH Model: 14I2LBX4Cross Ref: 9MUD7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€246.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Hook Opening0.984"
Length4 ft.
Length Of Sling Leg3.5 ft.
Master Link/bail Opening Height5"
Master Link/bail Opening Width2 1/2"
Master Link/bail Overall Height6 1/8"
Number Of Legs2
Rope Dia.1/4"
Sling Capacity @ 30 Degrees1300 lbs.
Sling Capacity @ 45 Degrees1820 lbs.
Sling Capacity @ 60 Degrees2200 lbs.
Sling Hardware MaterialSteel
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting MaterialAlloy Steel
Hook Opening Width15/16"
Master Link Inside Length5"
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter1/4"
Source Of SupplyMade in USA
StandardsOSHA

Shipping Info:

Ship weight (kg) 2.0475
Country of OriginCN

Product Variants

ProductModelSling TypeRope Dia.Hook OpeningVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityNumber Of LegsLength Of Sling LegPrice
LIFT-ALL 12EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 3800 Lb | AC7YFV 38Z459 12EZEEX8Eye And Eye1/2"-3800 lbs.2600 lbs.7400 lbs.--€108.90
LIFT-ALL 14EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 1000 Lb | AC7YKT 38Z550 14EZEEX8Eye And Eye1/4"-1000 lbs.680 lbs.2000 lbs.--€68.12
LIFT-ALL 1EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 13800 Lb | AC7YNA 38Z604 1EZEEX8Eye And Eye1"-13800 lbs.9400 lbs.28000 lbs.--€219.11
LIFT-ALL 34EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 8200 Lb | AC7YRF 38Z678 34EZEEX8Eye And Eye3/4"-8200 lbs.5600 lbs.16200 lbs.--€117.45
LIFT-ALL 38EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 2200 Lb | AC7YVJ 38Z751 38EZEEX8Eye And Eye3/8"-2200 lbs.1480 lbs.4400 lbs.--€75.72
LIFT-ALL 58EZEEX8 Sling Wire Rope 8 Feet Length Vertical Capacity 5600 Lb | AC7YYP 38Z826 58EZEEX8Eye And Eye5/8"-5600 lbs.3800 lbs.11000 lbs.--€160.78
LIFT-ALL 12I2LBX4 Wire Rope Sling, 1/2 Inch Rope Dia, 4 ft Sling Length, 5 | CR9KEA 12I2LBX4Two Leg Bridle1/2"1.188"---23.4 ft.€365.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 14I2LBX4 Wire Rope Sling
€246.98 /unit