LIFT-ALL 12SOSW10X5 Chain Sling Single Leg 15000 Lb 1/2 Inch 5 Feet | AC7XFJ 38Y892

LIFT-ALL 12SOSW10X5 Chain Sling Single Leg 15000 Lb 1/2 Inch 5 Feet

Item: AC7XFJ Model: 12SOSW10X5Cross Ref: 38Y892
In Stock

Get it by Tuesday, Jun 17

€323.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChain Sling
Chain Size1/2"
ColorBlack, Red
FinishPaint
Length5 ft.
MaterialSteel
Number Of Chains1
Overall Reach5 ft.
Single Capacity15000 lbs.
Working Load Limit15000 lbs.
Chain AdjustabilityFixed
Chain ColorBlack
Chain FinishBlack Oxide
Chain GradeGrade 100
Chain Trade Size1/2"
Fitting ColorOrange
Fitting FinishPowder Coated
Fitting MaterialSteel
Hook Opening Width1 25/32"
Hook Type IncludedSling Hook
Load Capacity @ 90°15000 lbs.
Master Link Inside Length8"
Master Link Inside Width4"
Maximum Operating Temperature400°F
Number Of Legs1
Sling Leg Length5 ft.
Sling Length5 ft.
Sling MaterialAlloy Steel
Sling TypeSOS
StandardsASME B30.9, NACM, OSHA

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)22.86
HS code7315822000
Country of OriginUS

Product Variants

ProductModelOverall ReachWorking Load LimitSingle CapacityMaterialColorFinishPrice
LIFT-ALL 58SOSW10X10 Chain Sling Single Leg 22600 Lb 5/8in 10 Feet | AC7XEH 38Y868 58SOSW10X1010 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,088.32
LIFT-ALL 58SOSW10X12 Chain Sling Single Leg 22600 Lb 5/8in 12 Feet | AC7XEJ 38Y869 58SOSW10X1212 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,399.78
LIFT-ALL 58SOSW10X14 Chain Sling Single Leg 22600 Lb 5/8in 14 Feet | AC7XEK 38Y870 58SOSW10X1414 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,277.87
LIFT-ALL 58SOSW10X16 Chain Sling Single Leg 22600 Lb 5/8in 16 Feet | AC7XEL 38Y871 58SOSW10X1616 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€1,631.22
LIFT-ALL 58SOSW10X18 Chain Sling Single Leg 22600 Lb 5/8in 18 Feet | AC7XEM 38Y872 58SOSW10X1818 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€731.20
LIFT-ALL 58SOSW10X20 Chain Sling Single Leg 22600 Lb 5/8in 20 Feet | AC7XEN 38Y873 58SOSW10X2020 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€2,025.08
LIFT-ALL 58SOSW10X5 Chain Sling Single Leg 22600 Lb 5/8in 5 Feet | AC7XEP 38Y874 58SOSW10X55 ft.22600 lbs.22600 lbs.SteelBlack, RedPaint€868.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 12SOSW10X5 Chain Sling Single Leg 15000 Lb 1/2 Inch 5 Feet
€323.02 /unit