LIFT-ALL 12I2LBX17 Sling Wire Rope 17 Feet Length 8800 Lb @ 60 | AC7YGC 38Z466

LIFT-ALL 12I2LBX17 Sling Wire Rope 17 Feet Length 8800 Lb @ 60

Item: AC7YGC Model: 12I2LBX17Cross Ref: 38Z466
In Stock

Get it by Monday, Jun 16

€525.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Rope Sling
Length17 ft.
MaterialSteel
Rope Dia.1/2"
Sling Rating8800 lbs. @ 60 Degrees
Sling TypeTwo Leg Bridle
Temp. Range-60°F to +400°F
End TypeReinforced Swaged Eye
Fitting ColorOrange, Silver
Fitting MaterialAlloy Steel
Hook Opening Width1 7/32"
Load Capacity @ 30°5,000 lbs.
Load Capacity @ 45°7200 lbs.
Load Capacity @ 60°8800 lbs.
Master Link Inside Length5 1/2"
Master Link Inside Width2 3/4"
Maximum Operating Temperature400°F
Minimum Operating Temperature-60°F
Number Of Legs2
Resistance PropertiesAbrasion Resistant, Corrosion Resistant
Rope Coating TypeUncoated
Rope Core TypeIWRC
Rope Diameter1/2"
Sling Leg Length17 ft.
Sling Length17 ft.
Sling MaterialSteel
Sling StyleBridle Sling
Source Of SupplyMade in USA
StandardsOSHA
Wire Rope Strand Classification6 x 19

Shipping Info:

Ship weight (kg) 11.52
Ship height (cm)25.4
Ship length (cm)60.96
Ship width (cm)60.96
HS code7312102000
Country of OriginCN

Product Variants

ProductModelSling TypeRope Dia.Sling RatingTemp. RangeMaterialPrice
LIFT-ALL 122LBX11 Sling Wire Rope 11 Feet Length 8800 Lb @ 60 | AC7YDW 38Z414 122LBX11Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€672.02
LIFT-ALL 122LBX12 Sling Wire Rope 12 Feet Length 8800 Lb @ 60 | AC7YDX 38Z415 122LBX12Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€697.44
LIFT-ALL 122LBX13 Sling Wire Rope 13 Feet Length 8800 Lb @ 60 | AC7YDY 38Z416 122LBX13Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€718.70
LIFT-ALL 122LBX14 Sling Wire Rope 14 Feet Length 8800 Lb @ 60 | AC7YDZ 38Z417 122LBX14Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€739.96
LIFT-ALL 122LBX15 Sling Wire Rope 15 Feet Length 8800 Lb @ 60 | AC7YEA 38Z418 122LBX15Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€761.24
LIFT-ALL 122LBX16 Sling Wire Rope 16 Feet Length 8800 Lb @ 60 | AC7YEB 38Z419 122LBX16Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€782.43
LIFT-ALL 122LBX17 Sling Wire Rope 17 Feet Length 8800 Lb @ 60 | AC7YEC 38Z420 122LBX17Two Leg Bridle1/2"8800 lbs. @ 60 Degrees-60°F to +400°FSteel€803.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL 12I2LBX17 Sling Wire Rope 17 Feet Length 8800 Lb @ 60
€525.63 /unit