LIBERTY SAFE P382LE51SD-2 Sewage Ejector System, 1/2 Hp, 110V AC, Tether Float, 24 Inch Basin Height

Item: CR9JJX Model: P382LE51SD-2Cross Ref: 52TW83
In Stock

Get it by Tuesday, Jun 17

€1,067.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSewage Ejector Pump
Alarm IncludedNo
Basin Capacity41 gal.
Basin Dia.24"
Basin Height24"
Basin MaterialPolyethylene
Cord Length25 ft.
Duty CycleContinuous
Flow Rate @ 10 Ft.120 GPM
Flow Rate @ 15 Ft.90 GPM
Flow Rate @ 20 Ft.50 GPM
Flow Rate @ 5 Ft.140 GPM
Frequency60 Hz
Housing MaterialPolyethylene
Hp1/2 hp
IncludesHeavy Duty Submersible Pump, Pre-Assembled Basin With Cover And Controls
Inlet Size4"
Max. Head25 ft.
Max. Liquid Temp.140°F
Max. Solid Dia.2"
No. Of Pumps1
Off Point4 1/2"
On Point11 1/2"
Phase1
Pump Discharge Dia.2"
Rpm1725 RPM
Switch ActuationTether Float
Switch Electrical ConnectionIntegral
Vent Size2"
Voltage115V AC
Agency ComplianceCSA Certified
Flow Rate @ 10 Ft. Of Head120 GPM
Flow Rate @ 15 Ft. Of Head90 GPM
Flow Rate @ 20 Ft. Of Head50 GPM
Flow Rate @ 5 Ft. Of Head140 GPM
Hz60 Hz
Inlet4"
Manufacturers Warranty Length3 yrs.
Max. Diameter Solids2"
Number Of Pumps1
Phase - Pumps1
Pump Body MaterialPolyethylene
Pump Discharge Diameter2"
Rated Voltage115V

Shipping Info:

Ship weight (kg) 31.5

Product Variants

ProductModelFlow Rate @ 10 Ft.Basin Dia.HpAlarm IncludedBasin HeightFlow Rate @ 15 Ft.Flow Rate @ 20 Ft.Flow Rate @ 5 Ft.Price
LIBERTY PUMPS P372LE52/A2 Sewage System 1/2 Hp | AE7KJD 5YU16 P372LE52/A2118 GPM21"1/2 hpYes30"92 GPM55 GPM140 GPM€1,843.70
LIBERTY PUMPS P382LE41/A2 Sewage System 4/10 Hp | AE7KJE 5YU17 P382LE41/A299 GPM24"2/5 hpYes24"65 GPM9 GPM122 GPM€1,485.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE P382LE51SD-2 Sewage Ejector System, 1/2 Hp, 110V AC, Tether Float, 24 Inch Basin Height
€1,067.48 /unit