Flat Shipping

Flat Shipping at €24.99 + VAT

LIBERTY K001238 Inlet Hub 4 Inch Size | CR9JHF

LIBERTY SAFE K001238 Inlet Hub 4 Inch Size

Item: CR9JHF Model: K001238Cross Ref: 42EM62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHub
Fits BrandLiberty Pumps
For Use With Grainger Part No.10V137
For Use With Mfr. Part No.D3672LSG202-48
Compatible Manufacturer Model NumberD3672LSG202-48
Diameter4"
Product TypeInlet Hub

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInterchangeable WithPrice
ARMSTRONG 974515-100 Shaft Key | CN8VBN 974515-100-€7.37
ARMSTRONG 816565-000 Oil Wick | CN8VBP 816565-000-€18.37
ARMSTRONG 816397-011 Pump Body | CN8VEU 816397-011-€1,242.85
DAYTON PP1V0304G Cam Screw | CR2YFZ PP1V0304G-€11.33
DAYTON PPTWA809G Crankshaft For 6Awa8/6Awa9/6Awc1/6Awc2 | CR2YGC PPTWA809G-€191.40
DAYTON 202300130 Suction Flange Kit | CR2YHJ 202300130-€198.00
FINISH THOMPSON J103601 Flat Washer, 316 SS | CP6ABV J103601-€0.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE K001238 Inlet Hub 4 Inch Size
€102.07 /unit