LIBERTY SAFE HT41A-2 High-Temperature Submersible Effluent Pump, 4/10, Tether Float, 25 ft Cord Length

Item: CR9JGM Model: HT41A-2Cross Ref: 444A25
In Stock

Get it by Tuesday, Jun 17

€773.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSubmersible Effluent Pump
Alarm IncludedNo
Amps12A
Cord Length25 ft.
Discharge Size1 1/2"
Discharge TypeFNPT
Duty CycleContinuous
Flow Rate @ 10 Ft.51 GPM
Flow Rate @ 5 Ft.59 GPM
Frequency60 Hz
Gauge16 ga.
Housing MaterialCast Iron
Hp2/5 hp
Impeller MaterialEngineered Polymer
Max. Flow Rate @ 15 Ft.31 GPM
Max. Head20 ft.
Max. Liquid Temp.200°F
Max. Solid Dia.3/4"
Min. Sump Pit Dia.18"
Min. Water Depth18"
Nec Cord DesignationSJEOOW
No. Of Conductors3
Off Point4"
On Point12"
Overall Height11 13/32"
Phase1
Rpm1550 RPM
Shaft Seal MaterialCarbon Ceramic
Switch ActuationTether Float
Switch Electrical ConnectionPiggyback
Thermal ProtectionYes
Voltage115V AC
Width At Widest Point7 3/4"
Body MaterialCast Iron
Discharge1 1/2" FNPT
Flow Rate @ 10 Ft. Of Head51 GPM
Flow Rate @ 15 Ft. Of Head31 GPM
Flow Rate @ 5 Ft. Of Head59 GPM
Gauge/conductor16/3
Hz60 Hz
Manufacturers Warranty Length3 yrs.
Max. Diameter Solids3/4"
Minimum Water Depth18"
Phase - Pumps1
Rated Voltage115V
Shaft Seal Material - PumpsCarbon, Ceramic

Shipping Info:

Ship weight (kg) 14.715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE HT41A-2 High-Temperature Submersible Effluent Pump, 4/10, Tether Float, 25 ft Cord Length
€773.48 /unit