LIBERTY SAFE ELV290 Sump Pump System, 3/4, No Switch Included, 72 Gpm Flow Rate, 110VAC

Item: CR9JKV Model: ELV290Cross Ref: 55CH27
In Stock

Get it by Wednesday, Jun 11

€4,325.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSump Pump System
Cord Length10 ft.
Flow Rate @ 10 Ft.72 GPM
Frequency60 Hz
Housing MaterialCast Iron
Hp3/4 hp
Max. Liquid Temp.104°F
Max. Solid Dia.3/4"
Min. Sump Pit Dia.14"
Off PointVariable
Switch ActuationNo Switch Included
Switch Electrical ConnectionNo Switch Included
Body MaterialCast Iron
Max. Diameter Solids3/4"

Shipping Info:

Ship weight (kg) 15.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE ELV290 Sump Pump System, 3/4, No Switch Included, 72 Gpm Flow Rate, 110VAC
€4,325.19 /unit