Flat Shipping

Flat Shipping at €24.99 + VAT

LIBERTY SAFE 10597 Portable Cool Pocket Liberty Safes | AH9KRR 40CE68

LIBERTY SAFE 10597 Portable Cool Pocket

Item: AH9KRR Model: 10597Cross Ref: 40CE68
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Cool Pocket
For Use WithLiberty Safes
Compatible BrandLiberty
Compatible Product TypeSafes
Display Qty1
FeaturesFour Expandable 1" Compartments, The Cool Pocket Simplifies Document Organization, Allowing You To Categorize And Access Your Important Papers Easily
Overall Height10"
Overall Length3 3/4"
Overall Width12"
Product TypeCool Pocket

Shipping Info:

Ship weight (kg) 0.4365
Ship height (cm)3.81
Ship length (cm)37.15
Ship width (cm)36.2
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY SAFE 10597 Portable Cool Pocket
€68.59 /unit