Flat Shipping

Flat Shipping at €24.99 + VAT

LIBERTY PUMPS PDC-230 Pump Control System Duplex 230v | AF7KPH 21TN78

LIBERTY PUMPS PDC-230 Pump Control System Duplex 230v

Item: AF7KPH Model: PDC-230Cross Ref: 21TN78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,128.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump Control System
Compatible Pump TypeSewage
Cord Length25 ft.
Depth4 1/2"
Enclosure RatingNEMA 1
Height6"
LocationIndoor
Number Of Pumps Controlled2
Phase1
Phase - Pumps1
Switch ActuationTether Float
TypeDuplex
Width568614"
Motor/pump Hp1 hp
Rated Voltage230V AC

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)30.48
Ship length (cm)24.13
Ship width (cm)15.88
HS code8537109020
Country of OriginUS

Product Details:

    • Motor/Pump HP (1)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY PUMPS PDC-230 Pump Control System Duplex 230v
€1,128.61 /unit