LIBERTY PUMPS 405HV Sink Pump System 1/2hp 208-230v.3.5 Amp | AC3VMK 2WMN6

LIBERTY PUMPS 405HV Sink Pump System 1/2hp 208-230v.3.5 Amp

Item: AC3VMK Model: 405HVCross Ref: 2WMN6
In Stock

Get it by Thursday, Jun 12

€862.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSink Drain Pump System
Amps3.5A
Basin Capacity5.5 gal.
Basin Dia.13 3/4"
Basin Height14 1/8"
Basin MaterialPolyolefin
Cord Length10 ft.
Flow Rate @ 10 Ft.44 GPM
Flow Rate @ 15 Ft.39 GPM
Flow Rate @ 20 Ft.32 GPM
Flow Rate @ 5 Ft.48 GPM
Hp1/2 hp
Impeller MaterialPlastic
Inlet Size2"
Max. Head34 ft.
Max. Temp.180°F
Motor TypePermanent Split Capacitor
Outlet Size2"
Pump MaterialPolypropylene
Shaft Seal MaterialCarbon Ceramic
Switch ActuationVertical Float
Switch TypeWide Angle
TypeAbove Grade
Vent Size2"
Voltage Rating208/230V AC
Basin Inlet Diameter2"
Pump Body MaterialPolypropylene
Rated Voltage208-230V AC

Shipping Info:

Ship weight (kg) 10.323
Ship height (cm)43.43
Ship length (cm)39.12
Ship width (cm)38.86
HS code8413702004
Country of OriginUS

Product Variants

ProductModelHpPump MaterialVoltage RatingAmpsFlow Rate @ 5 Ft.Basin CapacitySwitch ActuationMax. HeadPrice
DAYTON 12F738 Sink Pump System 1/3 Hp 115v Cast Iron | AA4CXK 12F7381/3 hpCast Iron115V AC4.1A36 GPM6 gal.Vertical Float25 ft.€474.74
DAYTON 12F739 Sink Pump System 1/3 Hp Thermoplastic | AA4CXL 12F7391/3 hpThermoplastic115V AC4.1A40 GPM6 gal.Vertical Float25 ft.€433.58
DAYTON 12F740 Sink Pump System 1/2 Hp 115v Cast Iron | AA4CXM 12F7401/2 hpCast Iron115V AC4.9A42 GPM6 gal.Vertical Float26 ft.€429.62
DAYTON 12F741 Sink Pump System 1/2 Hp Thermoplastic | AA4CXN 12F7411/2 hpThermoplastic115V AC4.9A55 GPM6 gal.Vertical Float28 ft.€378.68
LIBERTY PUMPS 404 Sink Pump System 4.3 Gallon 1/3 Hp 115v 5a | AA9WCX 1GEK4 4041/3 hpAluminum, Polypropylene115V AC5A38 GPM4.3 gal.Vertical Float21 ft.€541.97
LIBERTY PUMPS 405 Commercial Sink Pump System 1/2 Hp 2 In | AA9WCY 1GEK5 4051/2 hpAluminum, Polypropylene115V AC7.3A48 GPM5.5 gal.Vertical Float34 ft.€672.88
ZOELLER 105-0001 Drain Pump Kit 3/10 Hp | AC2YPZ 2P778 105-00011/3 hpCast Iron115V AC9.7A43 GPM5 gal.Vertical Float19.2 ft.€505.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIBERTY PUMPS 405HV Sink Pump System 1/2hp 208-230v.3.5 Amp
€862.56 /unit