LEXAN 1ETT3 Sheet Polypropylene Clear 0.375 Inch T 48 x 48 In | AA9RHW

LEXAN 1ETT3 Sheet Polypropylene Clear 0.375 Inch T 48 x 48 In

Item: AA9RHW Model: 1ETT3
In Stock

Get it by Tuesday, Jun 17

€309.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorClear
Length48"
Length Tolerance0" to +0.06"
MaterialPolycarbonate
Material TypeGeneral Purpose
Operating Temp. Range-211°F to +180°F
Tensile Strength9000 psi
Thickness3/8"
Thickness Tolerance-0.026" to +0.026"
Width48"
Width Tolerance0" to +06"
Corrosion And Chemical ResistanceFair
Friction RatingNot Slippery
GradeStandard
Impact StrengthNo Break
Impact Strength RatingExcellent
MachinabilityFair
Maximum Temperature270°F
Minimum Temperature-211°F
Nominal Size (merch)48" W x 48" L
Plastic ClarityClear
Plastic Hardness RatingHard
Plastic Length4 ft.
Plastic Length Tolerance±0.25"
Plastic Thickness0.375"
Plastic Thickness Tolerance+/-10%
Plastic Width4 ft.
Plastic Width Tolerance+/-0.25"
ShapeSheets
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption0.35%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 18.283
Ship height (cm)0.95
Ship length (cm)123.19
Ship width (cm)123.19
HS code3920610000
Country of OriginUS

Product Variants

ProductModelLength ToleranceWidth ToleranceThickness ToleranceThicknessTensile StrengthOperating Temp. RangeMaterial TypePrice
LEXAN 1ETK8 Sheet Polypropylene Clear 0.060 Inch T 12 x 12 In | AA9RGC 1ETK80" to +0.06"0" to +06"-0.005" to +0.005"-9000 psi-211°F to +180°FGeneral Purpose€3.96
LEXAN 1ETK9 Sheet Polypropylene Clear 0.093 Inch T 12 x 12 In | AA9RGD 1ETK90" to +0.06"0" to +06"-0.005" to +0.005"0.093"9000 psi-211°F to +180°FGeneral Purpose€4.11
LEXAN 1ETL1 Sheet Polypropylene Clear 0.118 Inch T 12 x 12 In | AA9RGE 1ETL10" to +0.06"0" to +06"-0.013" to +0.013"0.118"9000 psi-211°F to +180°FGeneral Purpose€5.84
LEXAN 1ETL2 Sheet Polypropylene Clear 0.177 Inch T 12 x 12 In | AA9RGF 1ETL20" to +0.06"0" to +06"-0.019" to +0.019"0.177"9000 psi-211°F to +180°FGeneral Purpose€8.37
LEXAN 1ETL3 Sheet Polypropylene Clear 0.236 Inch T 12 x 12 In | AA9RGG 1ETL30" to +0.06"0" to +06"-0.019" to +0.019"0.236"9000 psi-211°F to +180°FGeneral Purpose€10.97
LEXAN 1ETL4 Sheet Polypropylene Clear 0.375 Inch T 12 x 12 In | AA9RGH 1ETL40" to +0.06"0" to +06"-0.026" to +0.026"3/8"9000 psi-211°F to +180°FGeneral Purpose€18.03
LEXAN 1ETL5 Sheet Polypropylene Clear 0.500 Inch T 12 x 12 In | AA9RGJ 1ETL50" to +0.06"0" to +06"-0.026" to +0.026"1/2"9000 psi-211°F to +180°FGeneral Purpose€23.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEXAN 1ETT3 Sheet Polypropylene Clear 0.375 Inch T 48 x 48 In
€309.73 /unit