Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON TCR15 Receptacle, Duplex, 5-15R, 15 A, 125V AC, Brown, 2 Poles, Screw Terminals | CR9HTV

LEVITON TCR15 Receptacle, Duplex, 5-15R, 15 A, 125V AC, Brown, 2 Poles, Screw Terminals

Item: CR9HTV Model: TCR15Cross Ref: 792UU0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Body MaterialThermoplastic
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Depth24/25"
Face Plate Height2.78"
Face Plate Width1.31"
GfciNo
GroundingGrounded
Housing ColorBrown
Hp1/2 hp
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mount Hole Center-to-center Height3 7/25"
Mounting Hardware IncludedYes
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-15R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDuplex
Voltage125V AC
Wire Connection LocationSide
Wire Connection TypeScrew Terminals
Current Rating15A
GradeFederal Specification
Horsepower Rating1/2 hp
Housing MaterialThermoplastic
Includes Mounting HardwareYes
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount TypeFlush
Nema Enclosure RatingNot Rated
Overall Depth1"
PhaseSingle
Special ResistanceTamper Resistant
StandardsANSI, CULUS LISTED, NOM CERTIFIED, ROHS COMPLIANT
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelReceptacle TypeNumber Of PolesNumber Of WiresHousing ColorWire Connection TypeWire Connection LocationSurge ProtectionSelf TestingPrice
LEVITON 15379-C Flanged Receptacle, Single, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals | CR9GYY 15379-CSingle23WhiteScrew TerminalsBack--€47.24
LEVITON GFWR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLM GFWR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€50.27
LEVITON GFTR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLN GFTR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€44.35
LEVITON GFNL1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLP GFNL1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€73.70
LEVITON GFNT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLQ GFNT1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€32.43
LEVITON GFWT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLU GFWT1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€47.61
LEVITON GFNT1 GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLW GFNT1Decorator Duplex23BrownScrew TerminalsSideYesYes€44.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON TCR15 Receptacle, Duplex, 5-15R, 15 A, 125V AC, Brown, 2 Poles, Screw Terminals
€19.45 /unit