Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON OSSMT-GDT Occupancy Sensor

Item: CR9HFM Model: OSSMT-GDTCross Ref: 791DV9
Limited Availability
€133.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
ColorLight Almond
Communication MethodHard Wired
Compatible With1/4 Hp Motor
Coverage Angle180°
Installation Location (motion Sensor)Wall Switch Box
Lighting TechnologyFluorescent, Incandescent, Tungsten
Max. Capacity @ 277vac2700 VA (Fluorescent)
Operating Voltage120-277V AC
Sensing TechnologyPassive Infrared, Ultrasonic
Time Delay30 sec. to 30 min. , Adaptive, Adjustable
Compatible With SeriesSwitching Only (universal)
Coverage TypeSmall Motion
Dimming MethodNo Dimming
Dimming TypeNo Dimming
Fan RatedNo
Horsepower Rating1/4 hp
Includes Dimming SwitchDimming Switch Not Included
Includes Motion SensorYes
Includes Wall PlateWall Plate Not Included
Installation LocationWall
Load Rating @ 120v Ac1200 VA (Fluorescent)800 W (Incandescent, Tungsten)
Load Rating @ 277v Ac2700VA (Fluorescent)
Manufacturer Warranty5 yrs.
Maximum Coverage Area2400 sq. ft.
Maximum Detection Distance40 ft.
Maximum Operating Temperature104°F
Maximum Time Delay30 min.
Minimum Operating Temperature32°F
Minimum Time Delay30 sec.
Neutral RequiredNo
NightlightNo
Number Of Buttons1
Overall Depth1.85"
Overall Height4.06"
Overall Width1 3/4"
Rated Frequency50/60 Hz
Sensor OperationOccupancy, Vacancy, Photocell
SeriesDecora Series
StandardsCSA CERTIFIED, ETL/CETL LISTED, TITLE 24 COMPLIANT, USMCA COMPLIANT
Time Delay Adjustment MethodAdaptive

Shipping Info:

Ship weight (kg) 0.1674
Ship height (cm)10.31
Ship length (cm)4.7
Country of OriginCN

Product Variants

ProductModelOperating VoltageInstallation Location (motion Sensor)Time DelayColorCoverage AngleMax. Capacity @ 277vacMax. Capacity @ 120vacSuggested Mounting HeightPrice
LEVITON ODD10-IDW Vacancy Di mmer, Hard Wired, Wall Switch Box, 1 | CR9GYF ODD10-IDW120-277V ACWall Switch Box-White180°10A (General Purpose, Standard Ballast), 5A (LED/Electronic Ballast), 6.67A (Tungsten), Fla 3.0A (1/3 hp Motor)10A (General Purpose, LED/Electronic Ballast, Tungsten), 5A (Standard Ballast), 6.67A (1/4 hp Motor)-€138.71
LEVITON ODD10-IDI Vacancy Di mmer, Hard Wired, Wall Switch Box, 1 | CR9GYG ODD10-IDI120-277V ACWall Switch Box-Ivory180°10A (General Purpose, Standard Ballast), 5A (LED/Electronic Ballast), 6.67A (Tungsten), Fla 3.0A (1/3 hp Motor)10A (General Purpose, LED/Electronic Ballast, Tungsten), 5A (Standard Ballast), 6.67A (1/4 hp Motor)-€138.71
LEVITON ODC10-MDW Hard Wired, Ceiling, 1000 sq ft Coverage at Suggested Mounting Height, 120/230/277 VAC | CR9HEC ODC10-MDW120/230/277V ACCeilingAdaptive, AdjustableWhite360°6A/6AX (Electronic Ballast, Tungsten Magnetic Ballast, 1/3 hp Motor)800 W (Tungsten, Ballast, 1/4 hp Motor), 8A (Electronic Ballast)8 ft. to 12 ft.€288.89
LEVITON O3C10-MDW Hard Wired, Ceiling, 1000 sq ft Coverage at Suggested Mounting Height, 120/230/277 VAC | CR9HED O3C10-MDW120/230/277V ACCeilingAdaptive, AdjustableWhite360°6A/6AX (Electronic Ballast, Magnetic Ballast, 1/3 hp Motor)800 W (Tungsten, Ballast, 1/4 hp Motor), 8A (Electronic Ballast)8 ft. to 12 ft.-
RFQ
LEVITON OSC10-M0W Hard Wired, Ceiling, 1000 sq ft Coverage at Suggested Mounting Height, 24 VDC, White | CR9HEE OSC10-M0W24V DCCeilingAdjustableWhite360°--8 ft. to 10 ft.€258.92
LEVITON ODC20-MDW Hard Wired, Ceiling, 2000 sq ft Coverage at Suggested Mounting Height, 120/230/277 VAC | CR9HEG ODC20-MDW120/230/277V ACCeilingAdaptive, AdjustableWhite360°6A/6AX (Electronic Ballast, Tungsten Magnetic Ballast, 1/3 hp Motor)800 W (Tungsten, Ballast, 1/4 hp Motor), 8A (Electronic Ballast)8 ft. to 12 ft.€331.19
LEVITON ODC0S-I1W Hard Wired, Ceiling, 530 sq ft Coverage at Suggested Mounting Height, 120 VAC, White, Adj | CR9HEH ODC0S-I1W120V ACCeilingAdjustableWhite360°-1000V (Fluorescent), 1000 W (Incandescent)8 ft. to 10 ft.€178.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON OSSMT-GDT Occupancy Sensor
€133.27 /unit