LEVITON IPL06-10Z Lighting Di mmer, CFL/Incandescent/LED, 1-Pole/3-Way, 120V AC, Ivory/Light Almond/White | CR9HAT

LEVITON IPL06-10Z Lighting Di mmer

Item: CR9HAT Model: IPL06-10ZCross Ref: 791DY9
Limited Availability
€53.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
ColorIvory, Almond, White
Installation Location (motion Sensor)Wall Switch Box
Lighting TechnologyCFL, Incandescent, LED
Max. Capacity @ 120vac150 W (CFL, LED), 600 W (Incandescent)
Number Of Poles1
Number Of Ways3
Operating Voltage (motion Sensing And Dimming)120V AC
Switch Style (motion Sensing And Dimming)Slide
Wall PlateNot Included
Dimming TypeFull Continuous Dimming
Includes Wall PlateWall Plate Not Included
Load Rating @ 120v Ac150 W (CFL, LED), 600 W (Incandescent)
Operating Voltage120V AC
StandardsROHS COMPLIANT, UL LISTED/CSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)10.54
Ship length (cm)3.58
Country of OriginCN

Product Variants

ProductModelColorMax. Capacity @ 120vacMax. Capacity @ 277vacOperating Voltage (motion Sensing And Dimming)Installation LocationInstallation Location (motion Sensor)Wall PlateNumber Of WaysPrice
LEVITON IP710-DLZ Fluorescent Slide Di mmer | CR9HAB IP710-DLZ--------€154.31
LEVITON 6672-1LI Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, Ivory | CR9HAC 6672-1LIIvory150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6672-1LT Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, Light Almond | CR9HAD 6672-1LTLight Almond150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6672-1LW Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, White | CR9HAE 6672-1LWWhite150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6674-P0E Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Black, Di mmer | CR9HAF 6674-P0EBlack150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included3€41.73
LEVITON TSL06-1LB Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Brown | CR9HAG TSL06-1LBBrown--120V AC-Wall Switch BoxNot Included3€24.95
LEVITON 6674-P0B Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Brown, Di mmer | CR9HAH 6674-P0BBrown150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included3€41.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON IPL06-10Z Lighting Di mmer
€53.04 /unit