Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON DSM10-1LZ Lighting Di mmer, CFL/Incandescent/LED/MLV, 1-Pole/3-Way, 120V AC | CR9HAV

LEVITON DSM10-1LZ Lighting Di mmer, CFL/Incandescent/LED/MLV, 1-Pole/3-Way, 120V AC

Item: CR9HAV Model: DSM10-1LZCross Ref: 791EA1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€87.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
ColorIvory, Almond, White
IncludesWhite, Ivory, Light Almond Color Kit
Installation Location (motion Sensor)Wall Switch Box
Lighting TechnologyCFL, Incandescent, LED, MLV
Max. Capacity @ 120vac1000 VA (MLV), 1000 W (Incandescent), 400 W (CFL, LED)
Number Of Poles1
Number Of Ways3
Operating Voltage (motion Sensing And Dimming)120V AC
Switch Style (motion Sensing And Dimming)Slide With On Rocker, Slide With Off Rocker
Wall PlateNot Included
Dimming MethodMLV/Forward Phase
Dimming TypeFull Continuous Dimming
IlluminatedYes
Includes Wall PlateWall Plate Not Included
Load Rating @ 120v Ac1000 VA (MLV), 1000 W (Incandescent), 450 W (CFL, LED)
Maximum Operating Temperature131°F
Minimum Operating Temperature32°F
Neutral RequiredNo
Number Of Gangs1
Number Of Switches1
Operating Voltage120V AC
Rated Frequency60 Hz
SeriesDecora Slide
StandardsCCSAUS, NOM, ROHS COMPLIANT
Switch StyleRocker On/Off, Mini-Slide Dimming
Switch Type1-Pole, 3-Way

Shipping Info:

Ship weight (kg) 0.1953
Ship height (cm)10.49
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorMax. Capacity @ 120vacMax. Capacity @ 277vacOperating Voltage (motion Sensing And Dimming)Installation LocationInstallation Location (motion Sensor)Wall PlateNumber Of WaysPrice
LEVITON IP710-DLZ Fluorescent Slide Di mmer | CR9HAB IP710-DLZ--------€154.31
LEVITON 6672-1LI Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, Ivory | CR9HAC 6672-1LIIvory150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6672-1LT Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, Light Almond | CR9HAD 6672-1LTLight Almond150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6672-1LW Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, White | CR9HAE 6672-1LWWhite150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6674-P0E Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Black, Di mmer | CR9HAF 6674-P0EBlack150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included3€41.73
LEVITON TSL06-1LB Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Brown | CR9HAG TSL06-1LBBrown--120V AC-Wall Switch BoxNot Included3€24.95
LEVITON 6674-P0B Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Brown, Di mmer | CR9HAH 6674-P0BBrown150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included3€41.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON DSM10-1LZ Lighting Di mmer, CFL/Incandescent/LED/MLV, 1-Pole/3-Way, 120V AC
€87.63 /unit