Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON DS710-10Z Lighting Di mmer, Fluorescent/LED, 1-Pole/3-Way, 120V AC, 10A /1200VA | CR9HBH

LEVITON DS710-10Z Lighting Di mmer, Fluorescent/LED, 1-Pole/3-Way, 120V AC, 10A /1200VA

Item: CR9HBH Model: DS710-10ZCross Ref: 791EA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Dimmer
ColorIvory, Almond, White
IncludesWhite, Ivory, Light Almond Color Kit
Installation Location (motion Sensor)Wall Switch Box
Lighting TechnologyFluorescent, LED
Max. Capacity @ 120vac10A (LED), 1200 VA (Fluorescent)
Max. Capacity @ 277vac10A (LED), 1500 VA (Fluorescent)
Number Of Poles1
Number Of Ways3
Operating Voltage (motion Sensing And Dimming)120V AC
Switch Style (motion Sensing And Dimming)Slide With On Rocker, Slide With Off Rocker
Wall PlateNot Included
Dimming TypeFull Continuous Dimming
Includes Wall PlateWall Plate Not Included
Load Rating @ 120v Ac10A (LED), 1200 VA (Fluorescent)
Operating Voltage120/277V AC
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1715
Ship height (cm)10.49
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorMax. Capacity @ 120vacMax. Capacity @ 277vacOperating Voltage (motion Sensing And Dimming)Installation LocationInstallation Location (motion Sensor)Wall PlateNumber Of WaysPrice
LEVITON IP710-DLZ Fluorescent Slide Di mmer | CR9HAB IP710-DLZ--------€154.31
LEVITON 6672-1LI Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, Ivory | CR9HAC 6672-1LIIvory150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6672-1LT Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, Light Almond | CR9HAD 6672-1LTLight Almond150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6672-1LW Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole, 120V AC, White | CR9HAE 6672-1LWWhite150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included-€22.62
LEVITON 6674-P0E Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Black, Di mmer | CR9HAF 6674-P0EBlack150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included3€41.73
LEVITON TSL06-1LB Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Brown | CR9HAG TSL06-1LBBrown--120V AC-Wall Switch BoxNot Included3€24.95
LEVITON 6674-P0B Lighting Di mmer, CFL/Halogen/Incandescent/LED, 1-Pole/3-Way, 120V AC, Brown, Di mmer | CR9HAH 6674-P0BBrown150 W (CFL, LED), 600 W (Halogen, Incandescent)-120V AC-Wall Switch BoxNot Included3€41.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON DS710-10Z Lighting Di mmer, Fluorescent/LED, 1-Pole/3-Way, 120V AC, 10A /1200VA
€137.41 /unit