Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON AFTR2-W Receptacle, Decorator Duplex, 5-20R, 20 A, 125V AC, White, 2 Poles, Screw Terminals | CR9HTC

LEVITON AFTR2-W Receptacle, Decorator Duplex, 5-20R, 20 A, 125V AC, White, 2 Poles, Screw Terminals

Item: CR9HTC Model: AFTR2-WCross Ref: 792U81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.32 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Body MaterialPolycarbonate
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
GfciYes
GroundingGrounded
Housing ColorWhite
Hp1 hp
IncludesScrews, Self Grounding Clip
Max. Operating Temp.66°C
Max. Wire Size10 AWG
Min. Operating Temp.-35°C
Min. Wire Size14 AWG
Mounting TypeFlush
Nema Receptacle ConfigurationNEMA 5-20R
Number Of Outlets2
Number Of Poles2
Number Of Wires3
PolarizedYes
Receptacle TypeDecorator Duplex
Reset TypeAutomatic
Reverse ServiceYes
Self TestingNo
Surge ProtectionYes
Visual Indicator LightsPower Connected
Voltage125V AC
Wall Plate MaterialNylon
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)10.69
Ship length (cm)3.23
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelReceptacle TypeNumber Of PolesNumber Of WiresHousing ColorWire Connection TypeWire Connection LocationSurge ProtectionSelf TestingPrice
LEVITON 15379-C Flanged Receptacle, Single, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals | CR9GYY 15379-CSingle23WhiteScrew TerminalsBack--€47.24
LEVITON GFWR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLM GFWR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€50.27
LEVITON GFTR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLN GFTR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€44.35
LEVITON GFNL1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLP GFNL1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€73.70
LEVITON GFNT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLQ GFNT1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€32.43
LEVITON GFWT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLU GFWT1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€47.61
LEVITON GFNT1 GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLW GFNT1Decorator Duplex23BrownScrew TerminalsSideYesYes€44.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON AFTR2-W Receptacle, Decorator Duplex, 5-20R, 20 A, 125V AC, White, 2 Poles, Screw Terminals
€76.32 /unit