Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 9650-P Angle Straight Blade Plug, 6-50P, 50 A, 250VAC, Black, 2 Poles | CR9JDP

LEVITON 9650-P Angle Straight Blade Plug, 6-50P, 50 A, 250VAC, Black, 2 Poles

Item: CR9JDP Model: 9650-PCross Ref: 792U70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Blade Plug
Amps50A
Blade MaterialBrass
Body Length1 22/25"
Connection OrientationAngled
For Maximum Cable Diameter1 3/8"
For Minimum Cable Diameter5/8"
GradeGeneral Use
GroundingGrounded
Housing ColorBlack
Housing MaterialSuper Tough Nylon
Hp3 hp
Insulation MaterialNylon
Ip RatingNot Rated
Length3 1/4"
Max. Operating Temp.60°C
Max. Wire Size4 AWG
Min. Operating Temp.-40°C
Min. Wire Size6 AWG
Nema Enclosure RatingNot Rated
Nema Plug Configuration6-50P
Number Of Blades3
Number Of Poles2
PolarizedYes
Resistance PropertiesChemical Resistant, Moisture Resistant, Shatter And Crack Resistant
Voltage250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating50A
Overall Length3.25"
PhaseSingle
StandardsANSI C73, CSA C22.2 NO. 42 FILE E152105, NEMA WD-6, NOM 057 CERTIFIED, ROHS COMPLIANT, UL 498 FILE E13399
Voltage Rating250V AC

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)11.1
Ship length (cm)4.8
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAmpsVoltageWiring StyleNumber Of PolesNema Plug ConfigurationConnection OrientationHousing ColorNumber Of BladesPrice
LEVITON 9151-N Straight Blade Plug, 10-20P, 20 A, 125/250VAC, Black, 3 Poles, Screw Terminals | CR9HJA 9151-N20A125/250V ACStandard310-20PStraightBlack3€108.23
LEVITON 7251-C Straight Blade Plug, 18-20P, 20 A, 120/208VAC, Yellow, 4 Poles | CR9HJH 7251-C20A120/208V ACStandard418-20PStraightYellow4€176.67
LEVITON 5266-PLB Straight Blade Plug, 5-15P, 15 A, 125VAC, Black, 2 Poles, Screw Terminals, 5-15 | CR9HJM 5266-PLB15A125V ACStandard2-StraightBlack3€38.69
LEVITON 5266-PLC Straight Blade Plug, 5-15P, 15 A, 125VAC, Black/White, 2 Poles, Screw Terminals, 5-15 | CR9HJP 5266-PLC15A125V ACStandard2-StraightBlack, White3€30.67
LEVITON 5266-C Straight Blade Plug, 5-15P, 15 A, 125VAC, Black/White, 2 Poles, Screw Terminals, 5-15 | CR9HJQ 5266-C15A125V ACStandard2-StraightBlack, White3€20.19
LEVITON 5266-CY Straight Blade Plug, 5-15P, 15 A, 125VAC, White/Yellow, 2 Poles | CR9HJU 5266-CY15A125V ACStandard2-StraightWhite, Yellow3€17.20
LEVITON 5256-VY Straight Blade Plug, 5-15P, 15 A, 125VAC, Yellow, 2 Poles, Screw Terminals, 5-15 | CR9HJV 5256-VY15A125V ACHinged2-StraightYellow3€12.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 9650-P Angle Straight Blade Plug, 6-50P, 50 A, 250VAC, Black, 2 Poles
€103.86 /unit