Flat Shipping

Flat Shipping at €24.99 + VAT

LEVITON 84409-G40 Decora Device Wall Plate, Decorator-Rocker, Stainless Steel, Silver, 2 Outlet Openings | CR9JDX

LEVITON 84409-G40 Decora Device Wall Plate, Decorator-Rocker, Stainless Steel, Silver, 2 Outlet Openings

Item: CR9JDX Model: 84409-G40Cross Ref: 802G38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorSilver
Depth0.337"
For Use WithDecora Devices, Occupancy Sensors, Receptacles, Switches
GradeGrade 302
Height4.62"
MaterialStainless Steel
Mount Hole Center-to-center Height3.82"
Mounting Hardware IncludedYes
Number Of Gangs2
Number Of Mounting Holes4
Number Of Outlet Openings2
Number Of Switch Openings2
Number Of Usb Openings0
Outlet OrientationVertical
Plate SizeStandard
Plate TypeDecorator Rocker
Resistance PropertiesNon Magnetic
Width4 17/25"
Includes Mounting HardwareYes
Material GradeType 302
Overall Depth0.3"
Overall Height4 3/5"
Overall Width4.7"
Resistance PropertyGeneral Purpose
StandardsCSA CERTIFIED, UL LISTED
Ul 94 Flammability RatingHB
Wall Plate TypeDecorator Rocker

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)11.68
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelColorNumber Of Switch OpeningsNumber Of Outlet OpeningsNumber Of Mounting HolesMaterialDepthFinishHeightPrice
LEVITON 84401-G40 Decora Device Wall Plate, Decorator-Rocker, Stainless Steel, Silver, 1 Outlet Openings | CR9JDU 84401-G40Silver112Stainless Steel0.337"-4.62"€30.72
LEVITON 84401-G4W Decora Device Wall Plate, Decorator-Rocker, Stainless Steel, White, 1 Outlet Openings | CR9JDV 84401-G4WWhite112Stainless Steel0.337"Powder Coat4.62"€42.23
LEVITON 84409-G4W Decora Device Wall Plate, Decorator-Rocker, Stainless Steel, White, 2 Outlet Openings | CR9JDW 84409-G4WWhite224Stainless Steel0.337"Powder Coat4.62"€46.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 84409-G40 Decora Device Wall Plate, Decorator-Rocker, Stainless Steel, Silver, 2 Outlet Openings
€42.78 /unit