Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 55050-P00 Receptacle, Single, 14-50R, 50 A, 125/250V AC, Black, 3 Poles, Screw Terminals, Std Resist | CR9HYR

LEVITON 55050-P00 Receptacle, Single, 14-50R, 50 A, 125/250V AC, Black, 3 Poles, Screw Terminals, Std Resist

Item: CR9HYR Model: 55050-P00Cross Ref: 792TV3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.26 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps50A
Body MaterialThermoplastic
Connection OrientationStraight
Contact MaterialCopper Alloy
Cover TypeNo Cover
GfciNo
GroundingGrounded
Housing ColorBlack
Hp3 hp
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Mounting Hardware IncludedYes
Mounting TypeSurface
Nema Receptacle ConfigurationNEMA 14-50R
Number Of Outlets1
Number Of Poles3
Number Of Wires3
PhaseThree
PolarizedYes
Receptacle TypeSingle
Voltage125/250V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating50A
GradeFederal Specification
Horsepower Rating3 hp
Housing MaterialThermoplastic
Includes Mounting HardwareYes
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount TypeSurface
StandardsANSI C73, CSA C22.2 NO. 42: FILE 152105, NEMA: WD-6, NOM: 057, UL498: FILE E13399
Ul 94 Flammability RatingV-2
Voltage Rating125/250V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.315

Product Variants

ProductModelReceptacle TypeNumber Of PolesNumber Of WiresHousing ColorWire Connection TypeWire Connection LocationSurge ProtectionSelf TestingPrice
LEVITON 15379-C Flanged Receptacle, Single, 5-20R, 20 A, 125 VAC, White, 2 Poles, Screw Terminals | CR9GYY 15379-CSingle23WhiteScrew TerminalsBack--€47.24
LEVITON GFWR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLM GFWR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€50.27
LEVITON GFTR1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLN GFTR1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€44.35
LEVITON GFNL1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLP GFNL1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€73.70
LEVITON GFNT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLQ GFNT1-EDecorator Duplex23BlackScrew TerminalsSideYesYes€32.43
LEVITON GFWT1-E GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Black, 2 Poles, Screw Terminals | CR9HLU GFWT1-EDecorator Duplex23BlackScrew TerminalsBack, SideYesYes€47.61
LEVITON GFNT1 GFI Receptacle, Decorator Duplex, 5-15R, 15 A, 125 VAC, Brown, 2 Poles, Screw Terminals | CR9HLW GFNT1Decorator Duplex23BrownScrew TerminalsSideYesYes€44.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 55050-P00 Receptacle, Single, 14-50R, 50 A, 125/250V AC, Black, 3 Poles, Screw Terminals, Std Resist
€45.26 /unit