Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 53C4M-2N7 Outlet Strip, 4 Outlets, 7 ft Cord Length, 20 A Max. Amps, Hospital Grade NEMA 5-20P | CR9HLF

LEVITON 53C4M-2N7 Outlet Strip, 4 Outlets, 7 ft Cord Length, 20 A Max. Amps, Hospital Grade NEMA 5-20P

Item: CR9HLF Model: 53C4M-2N7Cross Ref: 791EC2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€396.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOutlet Strip
ApplicationHealthcare Facility
Cord Length7 ft.
Height1 5/8"
Housing MaterialMetal
Length13 3/4"
Max. Amps20A
Medical Facility UseOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)
Mounting StyleMounting Hole
Nema Plug ConfigurationHospital Grade NEMA 5-20P
Nema Receptacle ConfigurationHospital Grade
Number Of Switches0
Power IndicatorYes
Special FeaturesInform Monitors The Load Of Devices, Load Monitoring LED Will Remain Off Until The 75% Limit Is Reached, Real-Time, Line-Of-Sight LED Indication
Total Number Of Outlets4
Voltage125V AC
Width2 5/8"
Number Of Power Switches0
Plug ConfigurationHospital Grade NEMA 5-20P
Receptacle ConfigurationHospital Grade
StandardsUL 1363A, UL 60601-1, UL 60950-1
Trade DesignationSJT

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)4.13
Ship length (cm)34.93
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelCord LengthMax. AmpsTotal Number Of OutletsVoltagePower IndicatorHousing MaterialApplicationMedical Facility UsePrice
LEVITON 5302M-1N5 Outlet Strip, 2 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CR9HGH 5302M-1N515 ft.15A2125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€204.09
LEVITON 53C4M-1N5 Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, Hospital Grade NEMA 5-15P | CR9HGJ 53C4M-1N515 ft.15A4125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€334.79
LEVITON 5304M-1N5 Outlet Strip, 4 Outlets, 15 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CR9HGK 5304M-1N515 ft.15A4125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€247.51
LEVITON 5304M-2N5 Outlet Strip, 4 Outlets, 15 ft Cord Length, 20 A Max. Amps, NEMA 5-20P, Power Indicator | CR9HGL 5304M-2N515 ft.20A4125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€283.67
LEVITON 53C4M-1N7 Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, Hospital Grade NEMA 5-15P | CR9HGM 53C4M-1N77 ft.15A4125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€347.14
LEVITON 5304M-1N7 Outlet Strip, 4 Outlets, 7 ft Cord Length, 15 A Max. Amps, NEMA 5-15P, Power Indicator | CR9HGN 5304M-1N77 ft.15A4125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€214.43
LEVITON 5304M-2N7 Outlet Strip, 4 Outlets, 7 ft Cord Length, 20 A Max. Amps, NEMA 5-20P, Power Indicator | CR9HGP 5304M-2N77 ft.20A4125V ACYesMetalHealthcare FacilityOutside Patient Care Areas (UL 1363), Patient Care (UL 60601-1)€248.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 53C4M-2N7 Outlet Strip, 4 Outlets, 7 ft Cord Length, 20 A Max. Amps, Hospital Grade NEMA 5-20P
€396.17 /unit