Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 52CM-66C Straight Blade Plug, 5-15P, 15 A, 125VAC, White/Yellow, 2 Poles, Screw Terminals | CR9JCW

LEVITON 52CM-66C Straight Blade Plug, 5-15P, 15 A, 125VAC, White/Yellow, 2 Poles, Screw Terminals

Item: CR9JCW Model: 52CM-66CCross Ref: 792TN4
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Blade Plug
Amps15A
Blade MaterialBrass
Body Length1.98"
Connection OrientationStraight
Face Dia.1.39"
For EnvironmentCorrosive
For Maximum Cable Diameter0.43"
For Minimum Cable Diameter0.218"
GradeGeneral Use
GroundingGrounded
Housing ColorWhite, Yellow
Housing MaterialNylon
Hp1/2 hp
Insulation MaterialNylon
Ip RatingNot Rated
Max. Operating Temp.60°C
Max. Wire Size10 AWG
Min. Operating Temp.-40°C
Min. Wire Size18 AWG
Nema Enclosure RatingNot Rated
Number Of Blades3
Number Of Poles2
Outside Dia.1.53"
PolarizedYes
Resistance PropertiesCorrosion Resistant
Voltage125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating15A
Face Diameter1.39"
Horsepower Rating1/2 hp
Maximum Operating Temperature140°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size18 AWG
Nema Plug Configuration5-15P
Outside Diameter1.53"
PhaseSingle
StandardsANSI C73, CSA C22.2 NO. 42 FILE LR-406, NEMA WD-6, NOM 057 CERTIFIED, ROHS COMPLIANT, UL 498 FILE E13393, UL FEDERAL SPECIFICATION WC-596 FILE E13393
Ul 94 Flammability RatingV-2
Voltage Rating125V AC

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)5.03
Ship length (cm)3.89
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAmpsVoltageWiring StyleNumber Of PolesNema Plug ConfigurationConnection OrientationHousing ColorNumber Of BladesPrice
LEVITON 9151-N Straight Blade Plug, 10-20P, 20 A, 125/250VAC, Black, 3 Poles, Screw Terminals | CR9HJA 9151-N20A125/250V ACStandard310-20PStraightBlack3€108.23
LEVITON 7251-C Straight Blade Plug, 18-20P, 20 A, 120/208VAC, Yellow, 4 Poles | CR9HJH 7251-C20A120/208V ACStandard418-20PStraightYellow4€176.67
LEVITON 5266-PLB Straight Blade Plug, 5-15P, 15 A, 125VAC, Black, 2 Poles, Screw Terminals, 5-15 | CR9HJM 5266-PLB15A125V ACStandard2-StraightBlack3€38.69
LEVITON 5266-PLC Straight Blade Plug, 5-15P, 15 A, 125VAC, Black/White, 2 Poles, Screw Terminals, 5-15 | CR9HJP 5266-PLC15A125V ACStandard2-StraightBlack, White3€30.67
LEVITON 5266-C Straight Blade Plug, 5-15P, 15 A, 125VAC, Black/White, 2 Poles, Screw Terminals, 5-15 | CR9HJQ 5266-C15A125V ACStandard2-StraightBlack, White3€20.19
LEVITON 5266-CY Straight Blade Plug, 5-15P, 15 A, 125VAC, White/Yellow, 2 Poles | CR9HJU 5266-CY15A125V ACStandard2-StraightWhite, Yellow3€17.20
LEVITON 5256-VY Straight Blade Plug, 5-15P, 15 A, 125VAC, Yellow, 2 Poles, Screw Terminals, 5-15 | CR9HJV 5256-VY15A125V ACHinged2-StraightYellow3€12.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 52CM-66C Straight Blade Plug, 5-15P, 15 A, 125VAC, White/Yellow, 2 Poles, Screw Terminals
€31.38 /unit