Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEVITON 3763C Locking Plug, 50 A, 250V AC, 2 Poles, Non-NEMA, Shrouded | CR9HDD

LEVITON 3763C Locking Plug, 50 A, 250V AC, 2 Poles, Non-NEMA, Shrouded

Item: CR9HDD Model: 3763CCross Ref: 792TG5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps50A
Blade MaterialBrass
Body MaterialNylon
Connection OrientationStraight
Face Dia.2 14/25"
For EnvironmentDry
For Maximum Cable Diameter1 1/8"
For Minimum Cable Diameter17/25"
GradeGeneral Use
GroundingGrounded
Housing ColorBlack, White
Ip RatingNot Rated
Max. Operating Temp.75°C
Max. Wire Size4 AWG
Midget LockingNo
Min. Operating Temp.-40°C
Min. Wire Size10 AWG
Nema Plug ConfigurationNon-NEMA
Number Of Blades3
Number Of Poles2
PolarizedYes
Resistance PropertiesChemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
ShroudedYes
Voltage250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard
Current Rating50A
Face Diameter2.56"
Housing MaterialNylon
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size4 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size10 AWG
PhaseSingle
StandardsCSA C22.2 NO. 42 FILE E152105, NOM 057 CERTIFIED, ROHS COMPLIANT, UL 498 FILE E13399
Ul 94 Flammability RatingV-2
Voltage Rating250V AC

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)17.12
Ship length (cm)6.5
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelShroudedNumber Of PolesNumber Of BladesHousing ColorIp RatingFor Maximum Cable DiameterFor Minimum Cable DiameterMax. Wire SizePrice
LEVITON 24W07 Locking Plug, 10/15 A, 125/250V AC, 3 Poles | CR9HCW 24W07No33YellowIP66, IP67, IP68, IP69K0.687"0.234"10 AWG€95.23
LEVITON 7567-C Locking Plug, 10/15 A, 125/250V AC, 3 Poles, Non-NEMA | CR9HCX 7567-CNo33Black, WhiteNot Rated0.7"6/25"10 AWG€30.36
LEVITON 7411-C Locking Plug, 20 A, 120/208V AC, 4 Poles, Non-NEMA | CR9HCY 7411-CNo44Black, WhiteNot Rated0.895"0.595"10 AWG€62.27
LEVITON 9965-C Locking Plug, 20 A, 125/250V AC, 3 Poles, Non-NEMA | CR9HCZ 9965-CNo33Black, WhiteNot Rated0.78"0.385"10 AWG€33.08
LEVITON 3431-C Locking Plug, 30 A, 120/208V AC, 4 Poles, Non-NEMA | CR9HDA 3431-CNo44Black, WhiteNot Rated1.15"0.595"8 AWG€70.64
LEVITON 6365CR Locking Plug, 50 A, 125/250V AC, 3 Poles, Non-NEMA, Shrouded | CR9HDB 6365CRYes34White, YellowNot Rated1 1/8"17/25"4 AWG€194.51
LEVITON 6361CR Locking Plug, 50 A, 125V AC, 2 Poles, Non-NEMA, Shrouded | CR9HDC 6361CRYes23White, YellowNot Rated1 1/8"17/25"4 AWG€221.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEVITON 3763C Locking Plug, 50 A, 250V AC, 2 Poles, Non-NEMA, Shrouded
€190.69 /unit