Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 89452QPB123810 Band Saw Blade Bimetal 1-1/4 Inch Width | AE6ZZA 5WDH9

LENOX TOOLS 89452QPB123810 Band Saw Blade Bimetal 1-1/4 Inch Width

Item: AE6ZZA Model: 89452QPB123810Cross Ref: 5WDH9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
MaterialBimetal
Teeth Per Inch3/4
Thickness0.042"
Tooth TypeVariable
Width1 1/4"
Blade Length150"
Blade MaterialBi Metal
Blade SeriesSeries QXP
Blade Thickness0.042"
Blade Width1 1/4"
Cutting Edge StyleVariable
For Material Thickness1/2" to 1"
For Material Width2" to 5"
For Use With Saw TypeBand Saws
Materials CutAlloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationSteel and Steel Alloys
Tip MaterialBi Metal
Use CaseProduction

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)3.18
Ship length (cm)68.58
Ship width (cm)68.58
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialBack MaterialCutting Edge TypePrice
LENOX 81245RPB175180 Band Saw Blade 17 Feet Length 1-1/2 Inch Width | AC6MDV 34F750 81245RPB1751803/4Bimetal--€217.13
LENOX 19311RPB154775 Band Saw Blade 15 Feet 8 Inch Length | AC6MDW 34F751 19311RPB1547753/4Bimetal--€167.07
LENOX 28263RPB195790 Band Saw Blade 19 Feet Length 1-1/2 Inch Width | AC6MDX 34F752 28263RPB1957903/4Bimetal--€241.00
LENOX 1788964 Band Saw Blade 18 Feet 6 Inch Length | AC6MDY 34F753 17889643/4Bimetal--€242.43
LENOX 1770655 Band Saw Blade 1 Inch Width Bimetal | AE6ZYL 5WDG6 17706555/8Bimetal--€101.42
LENOX 95653QPB113355 Band Saw Blade 1 Inch Width 11 Feet Length | AE6ZYM 5WDG7 95653QPB1133555/8Bimetal--€100.05
LENOX 92889QPB113430 Band Saw Blade 11 Feet 3 Inch Length | AE6ZYN 5WDG8 92889QPB1134302/3Bimetal--€104.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 89452QPB123810 Band Saw Blade Bimetal 1-1/4 Inch Width
€160.66 /unit