Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 81456D2B82665 Band Saw Blade 8 Feet 9-1/2 Inch | AH2WTD 30HJ62

LENOX TOOLS 81456D2B82665 Band Saw Blade 8 Feet 9-1/2 Inch

Item: AH2WTD Model: 81456D2B82665Cross Ref: 30HJ62
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
For Use WithBand Saws
MaterialBimetal
Primary ApplicationMetal
Teeth Per Inch10/14
Thickness0.025"
Tooth TypeVariable
Width1/2"
Blade Length105"
Blade MaterialBi Metal
Blade SeriesSeries Diemaster 2
Blade Thickness0.025"
Blade Width1/2"
For Material Thickness0" to 1/8"
For Material Width1/4" to 1/2"
For Use With Saw TypeBand Saws
Materials CutAluminum, Carbon Steel, Stainless Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Tip MaterialBi Metal
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)2.54
Ship length (cm)66.04
Ship width (cm)66.04
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialClassPrimary ApplicationPrice
LENOX 95290CLB237190 Band Saw Blade Bimetal 3/4 Inch W | AG4YHK 35GW64 95290CLB23719010/14BimetalClassic Style-€164.47
LENOX 1910347 Band Saw Blade Bimetal 1/2 Inch W | AG4YHL 35GW65 191034710/14Bimetal--€161.46
LENOX 1891888 Band Saw Blade Bimetal 0.035 In. | AG4YHM 35GW66 189188810/14BimetalClassic Style-€159.38
LENOX 87007D2B154625 Band Saw Blade Bimetal 0.025 In. | AG4YHN 35GW67 87007D2B15462510/14Bimetal--€109.76
LENOX 1793034 Production Band Saw Blade, 12 Feet, 1-1/4 Inch Width, Steel | CD3FTD 53ZD32 17930342/3Steel-Metal€117.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 81456D2B82665 Band Saw Blade 8 Feet 9-1/2 Inch
€71.76 /unit