Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 80252D2B103175 Band Saw Blade 10 Feet 5 Inch Length | AE7EPX 5XGJ7

LENOX TOOLS 80252D2B103175 Band Saw Blade 10 Feet 5 Inch Length

Item: AE7EPX Model: 80252D2B103175Cross Ref: 5XGJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
MaterialBimetal
Teeth Per Inch10/14
Thickness0.025"
Tooth TypeVariable
Width1/2"
Blade Length125"
Blade MaterialBi Metal
Blade SeriesSeries Diemaster 2
Blade Thickness0.025"
Blade Width1/2"
For Material Thickness0" to 1/8"
For Material Width1/4" to 1/2"
For Use With Saw TypeBand Saws
Materials CutAluminum, Carbon Steel, Stainless Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Tip MaterialBi Metal
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 0.3195
Ship height (cm)2.54
Ship length (cm)66.04
Ship width (cm)66.04
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialBack MaterialCutting Edge TypeCutting MaterialPrice
LENOX 39233D2B41325 Band Saw Blade 1/2 Inch Width Bimetal | AE7ENQ 5XGF8 39233D2B4132518.0Bimetal---€41.89
LENOX 80157D2B51625 Band Saw Blade 5 Feet 4 Inch Length | AE7ENR 5XGF9 80157D2B5162510/14Bimetal---€45.79
LENOX 81640D2B51630 Band Saw Blade 1/2 Inch Width Bimetal | AE7ENT 5XGG0 81640D2B5163010/14Bimetal---€46.28
LENOX 12897D2B51638 Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal | AE7ENU 5XGG1 12897D2B516386/10Bimetal---€46.90
LENOX 12902D2B51638 Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal | AE7ENV 5XGG2 12902D2B516388/12Bimetal---€46.90
LENOX 12905D2B51638 Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal | AE7ENW 5XGG3 12905D2B5163810/14Bimetal---€46.90
LENOX 73148D2B51638 Band Saw Blade 5 Feet 4-1/2 Inch Length Bimetal | AE7ENX 5XGG4 73148D2B5163814.0Bimetal---€46.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 80252D2B103175 Band Saw Blade 10 Feet 5 Inch Length
€81.44 /unit