Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 49585TRB134115 Band Saw Blade 13 Feet 6 Inch Length Carbide | AE7ABV 5WDT7

LENOX TOOLS 49585TRB134115 Band Saw Blade 13 Feet 6 Inch Length Carbide

Item: AE7ABV Model: 49585TRB134115Cross Ref: 5WDT7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€517.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
MaterialCarbide
Teeth Per Inch3/4
Thickness0.035"
Tooth TypeVariable
Width1"
Blade Length160"
Blade MaterialCarbide
Blade SeriesSeries Tri-Master
Blade Thickness0.035"
Blade Width1"
Cutting Edge StyleVariable
For Material Thickness2" to 5"
For Material Width1" to 6"
For Use With Saw TypeBand Saws
Materials CutAlloy Steel, Aluminum, Carbon Steel, Nickel Alloy, Soft Metal, Stainless Steel, Titamium Alloy, Tool Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Tip MaterialCarbide Tipped
Use CaseProduction

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)68.58
Ship width (cm)68.58
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialPrice
LENOX 45126TRB113505 Band Saw Blade Carbide 1-1/4 Inch Width | AE7ABN 5WDT1 45126TRB1135053.0Carbide€376.60
LENOX 49789TRB113505 Band Saw Blade Carbide 1-1/4 Inch Width | AE7ABP 5WDT2 49789TRB1135053/4Carbide€464.66
LENOX 89721TRB123810 Band Saw Blade Carbide 1/2 Inch Width | AE7ABQ 5WDT3 89721TRB1238103.0Carbide€372.89
LENOX 45019TRB123810 Band Saw Blade Carbide 1 Inch Width | AE7ABR 5WDT4 45019TRB1238103.0Carbide€404.31
LENOX 49502TRB134115 Band Saw Blade 13 Feet 6 Inch Length Carbide | AE7ABT 5WDT5 49502TRB1341152/3Carbide€412.59
LENOX 45058TRB134115 Band Saw Blade 13 Feet 6 Inch Length Carbide | AE7ABU 5WDT6 45058TRB1341153.0Carbide€408.63
LENOX 89537TRB134115 Band Saw Blade 13 Feet 6 Inch Length | AE7ABW 5WDT8 89537TRB1341153/4Carbide€541.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 49585TRB134115 Band Saw Blade 13 Feet 6 Inch Length Carbide
€517.51 /unit