Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 30882VB2 Hss Step Drill Bit 1/2-1 Inch Step 1/16 | AE2HVP 4XL23

LENOX TOOLS 30882VB2 Hss Step Drill Bit 1/2-1 Inch Step 1/16

Item: AE2HVP Model: 30882VB2Cross Ref: 4XL23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Drill Bit
Bit Length3"
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Flutes2
Number Of Hole Sizes9
Shank Size3/8"
Shank TypeStraight With Three Flats
Step Thickness0.062"
Decimal Equivalent0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875, 0.9375, 1
Drill Bit Sizes Included1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Finish - MachiningBlack Oxide
Impact RatedNo
Material - MachiningHigh Speed Steel
Maximum Drilling Depth1"
Maximum Hole Size1/2"
Measurement SystemFractional Inch
Minimum Hole Size1/8"
Number Hole Sizes9
Overall Length3"
Primary Material ApplicationSteel
SeriesVARI-BIT Series
Shank Diameter3/8"
Shank Type - MachiningStraight with Three Flats
Step Increments1/16"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.05
Ship length (cm)7.62
Ship width (cm)8.89
HS code8202200030
Country of OriginUS

Product Variants

ProductModelNumber Of Hole SizesBit LengthShank SizeStep ThicknessMaterialFinishNumber Of FlutesSizes IncludedPrice
LENOX 30881VB1 Hss Step Drill Bit 1/8-1/2 Inch Step 1/32 | AE2HVN 4XL22 30881VB1133"1/4"0.031"High Speed SteelBlack Oxide2-€48.97
LENOX 30888VB11 Hss Step Drill Bit 7/8 To 1-1/8 In | AE2HVQ 4XL28 30888VB1122 3/4"3/8"-High Speed SteelBlack Oxide27/8", 1-1/8"€117.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 30882VB2 Hss Step Drill Bit 1/2-1 Inch Step 1/16
€108.90 /unit