Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 28140RPB185640 Band Saw Blade 18 Feet 6 Inch Length | AE6ZXL 5WDE3

LENOX TOOLS 28140RPB185640 Band Saw Blade 18 Feet 6 Inch Length

Item: AE6ZXL Model: 28140RPB185640Cross Ref: 5WDE3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
MaterialBimetal
Teeth Per Inch4/6
Thickness0.042"
Tooth TypeVariable
Width1 1/4"

Shipping Info:

Ship weight (kg) 2.151
Ship height (cm)3.18
Ship length (cm)71.12
Ship width (cm)71.12
HS code8202200030
Country of OriginUS

Product Variants

ProductModelTeeth Per InchMaterialBack MaterialCutting Edge TypeCutting MaterialPrice
LENOX 28463RPB134040 Band Saw Blade 13 Feet 3 Inch Length | AE6ZWD 5WDA3 28463RPB1340404/6Bimetal---€126.12
LENOX 93652RPB134040 Band Saw Blade 13 Feet 3 Inch Length | AE6ZWE 5WDA4 93652RPB1340405/8Bimetal---€126.12
LENOX 14190RPB134115 Band Saw Blade 13 Feet 6 Inch Length | AE6ZWF 5WDA5 14190RPB1341153/4Bimetal---€125.61
LENOX 27663RPB134115 Band Saw Blade 13 Feet 6 Inch Length | AE6ZWG 5WDA6 27663RPB1341154/6Bimetal---€125.61
LENOX 93232RPB134115 Band Saw Blade Bimetal 13 Feet 6 Inch Length | AE6ZWH 5WDA7 93232RPB1341155/8Bimetal---€122.47
LENOX 27429RPB134115 Band Saw Blade 13 Feet 6 Inch Length | AE6ZWJ 5WDA8 27429RPB1341153/4Bimetal---€141.15
LENOX 27680RPB134115 Band Saw Blade 13 Feet 6 Inch Length | AE6ZWK 5WDA9 27680RPB1341154/6Bimetal---€141.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 28140RPB185640 Band Saw Blade 18 Feet 6 Inch Length
€192.22 /unit