Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 20561S610R Reciprocating Saw Blades, 10 Teeth Per Inch, 6 Inch Blade Length, 3/4 Inch Height | CR9GQL

LENOX TOOLS 20561S610R Reciprocating Saw Blades, 10 Teeth Per Inch, 6 Inch Blade Length, 3/4 Inch Height

Item: CR9GQL Model: 20561S610RCross Ref: 801A55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlades
Back StyleStraight
Blade Length6"
Blade MaterialSteel
Blade Thickness0.035"
Blade Width3/4"
Cut Width0.035"
Cutting Edge StyleRigid Cut
For Use With Saw TypeReciprocating Saws
Height3/4"
Materials CutWood, Nail Embedded Wood
Primary Material ApplicationMetal, Plastic, Wood
Teeth Per Inch10.0
Tip MaterialBi Metal

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.91
Ship length (cm)15.24
Ship width (cm)1.91

Product Variants

ProductModelTeeth Per InchBlade LengthHeightBack StyleCut WidthMaterials CutBlade ThicknessBlade WidthPkg. Qty.Price
LENOX LXARB1250R Reciprocating Saw Blades, 10 Teeth Per Inch, 12 Inch Blade Length, 1 Inch Height | CR9GQJ LXARB1250R10.012"1"Tapered0.05"Plastic, Wood, Metal1/2"-1€191.95
LENOX LXAR1250R Reciprocating Saw Blades, 10 Teeth Per Inch, 12 Inch Blade Length, 1 Inch Height | CR9GQK LXAR1250R10.012"1"Tapered0.05"Plastic, Wood, Metal1/2"-5€46.11
LENOX 20581S810R Reciprocating Saw Blades, 10 Teeth Per Inch, 8 Inch Blade Length, 3/4 Inch Height | CR9GQM 20581S810R10.08"3/4"Straight0.05"Wood, Nail Embedded Wood1/2"3/4"1€7.72
LENOX LXARB950R Reciprocating Saw Blades, 10 Teeth Per Inch, 9 Inch Blade Length, 1 Inch Height | CR9GQN LXARB950R10.09"1"Tapered0.05"Plastic, Wood, Metal1/2"-25€166.15
LENOX 24905T9110R Reciprocating Saw Blades, 10 Teeth Per Inch, 9 Inch Blade Length, 1 Inch Height | CR9GQP 24905T9110R10.09"1"Straight0.042"Structural Steels, Metal0.042"1"2€20.40
LENOX 20491B110R Reciprocating Saw Blades, 10/14 Teeth Per Inch, 12 Inch Blade Length, 3/4 Inch Height | CR9GQQ 20491B110R10/1412"3/4"Straight0.05"Wood, Nail Embedded Wood1/2"3/4"25€220.25
LENOX 22760OSB414R Reciprocating Saw Blades, 14 Teeth Per Inch, 4 Inch Blade Length, 3/4 Inch Height | CR9GQR 22760OSB414R14.04"3/4"Straight0.035"Thick Metal, Medium Metal0.035"3/4"50€159.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 20561S610R Reciprocating Saw Blades, 10 Teeth Per Inch, 6 Inch Blade Length, 3/4 Inch Height
€6.03 /unit