Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 20354-SSFK1 Utility Knife, 5 Inch Overall Length, Aluminum, Gold/White | CR8TRV

LENOX TOOLS 20354-SSFK1 Utility Knife, 5 Inch Overall Length, Aluminum, Gold/White

Item: CR8TRV Model: 20354-SSFK1Cross Ref: 3KJC6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnife
ApplicationMultipurpose
Blade Edge TypePlain
Blade MaterialBi Metal, Titanium Edge
Blade OperationFixed
Blade Positions2
Blade ShapeStraight
Blade TipStandard
Blade Type IncludedUtility
Handle ColorGold, White
Handle MaterialAluminum
Handle StyleErgonomic
Includes(3) Titanium Edge Blades
Knife TypeFixed Blade Knife
Number Of Blades Included3
Number Of Blades Stored10
Overall Length5"
Overall Thickness1/4"
Overall Width1"
Replaceable BladesYes
Retractable BladeNo
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54

Product Variants

ProductModelBlade OperationOverall LengthRetractable BladeNumber Of Blades StoredBlade MaterialHandle MaterialNumber Of Blades IncludedOverall WidthPrice
LENOX 20353-SSRK1 Utility Knife, 5 1/2 Inch Overall Length, Bi-Metal With Titanium Edge Tip, Pla Inch | CR9GEF 20353-SSRK1Manual Retracting5 1/2"Yes5Bi Metal, Titanium EdgeAluminum31"€25.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 20354-SSFK1 Utility Knife, 5 Inch Overall Length, Aluminum, Gold/White
€23.47 /unit