Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 1972923 Abrasive Cut-Off Wheel, 6 Inch Blade Dia, 7/8 Inch Arbor Size | CR9FUQ

LENOX TOOLS 1972923 Abrasive Cut-Off Wheel, 6 Inch Blade Dia, 7/8 Inch Arbor Size

Item: CR9FUQ Model: 1972923Cross Ref: 48RX01
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Arbor Size7/8"
Blade Dia.6"
Max. Blade Speed10100 RPM

Shipping Info:

Ship weight (kg) 0.1733
Ship height (cm)0.13
Ship length (cm)15.24
Ship width (cm)15.24

Product Variants

ProductModelBlade Dia.Arbor SizeMax. Blade SpeedPrice
LENOX 1972914 Abrasive Cut-Off Wheel, 1 1/2 Inch Blade Dia, 3/8 Inch Arbor Size | CR9FUF 19729141 1/2"3/8"40200 RPM€36.45
LENOX 1972926 Abrasive Cut-Off Wheel, 10 Inch Blade Dia, 5/8 Inch Arbor Size | CR9FUG 197292610"5/8"5900 RPM€161.11
LENOX 1972927 Abrasive Cut-Off Wheel, 12 Inch Blade Dia, 1 Inch Arbor Size | CR9FUH 197292712"1"5000 RPM€183.41
LENOX 1972932 Abrasive Cut-Off Wheel, 14 Inch Blade Dia, 1 Inch Arbor Size | CR9FUJ 197293214"1"5300 RPM€209.02
LENOX 1972929 Abrasive Cut-Off Wheel, 14 Inch Blade Dia, 1 Inch Arbor Size, 4, 300 RPM | CR9FUK 197292914"1"4300 RPM€212.81
LENOX 1972917 Abrasive Cut-Off Wheel, 2 Inch Blade Dia, 3/8 Inch Arbor Size | CR9FUL 19729172"3/8"30500 RPM€29.67
LENOX 1972919 Abrasive Cut-Off Wheel, 4 Inch Blade Dia, 3/8 Inch Arbor Size | CR9FUM 19729194"3/8"15200 RPM€36.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1972923 Abrasive Cut-Off Wheel, 6 Inch Blade Dia, 7/8 Inch Arbor Size
€50.82 /unit