Flat Shipping

Flat Shipping at €24.99 + VAT

LENOX 1782053 Band Saw Blade, 1/2 Inch Blade Width, 52-1/8 Inch Size, 0.025 Inch Blade Thickness | CR8YZM

LENOX TOOLS 1782053 Band Saw Blade, 1/2 Inch Blade Width, 52-1/8 Inch Size, 0.025 Inch Blade Thickness

Item: CR8YZM Model: 1782053Cross Ref: 53ZW82
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Saw Blade
Blade MaterialSteel
Cutting Edge StyleStandard
For Material Thickness0" to 1/8"
For Material Width0" to 1/4"
For Use WithBand Saws
Length52 1/8"
Materials CutAluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Primary Material ApplicationGeneral Purpose Metal Cutting
Teeth Per Inch18.0
Thickness0.025"
Tip MaterialBi Metal
Width1/2"
Blade Length52 1/8"
Blade SeriesSeries Diemaster 2
Blade Thickness0.025"
Blade Width1/2"
For Use With Saw TypeBand Saws
Use CaseGeneral/Maintenance

Shipping Info:

Ship weight (kg) 0.2106
Ship height (cm)2.54
Ship length (cm)63.5
Ship width (cm)63.5

Product Variants

ProductModelTip MaterialTeeth Per InchCutting Edge StyleFor Material ThicknessFor Material WidthBlade MaterialPrice
LENOX 52590D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHV 52590D2B103075Bi Metal6.0Hook1/4" to 5/8"1" to 2"Steel€76.25
LENOX 84670D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHW 84670D2B103075Bi Metal18.0Standard0" to 1/8"0" to 1/4"Steel€81.68
LENOX 1776593 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHX 1776593Bi Metal8/12Variable1/8" to 1/4"1/2" to 3/4"Steel€75.66
LENOX 19392D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHY 19392D2B103075Bi Metal6/10Variable1/8" to 1/4"1/2" to 1"Steel€76.25
LENOX 96628D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VHZ 96628D2B103075Bi Metal14/18Variable0" to 1/8"0" to 1/4"Steel€77.59
LENOX 1786223 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VJA 1786223Bi Metal4.0Hook1/4" to 5/8"1" to 2"Steel€77.43
LENOX 82330D2B103075 Band Saw Blade, 1/2 Inch Blade Width, 10 Feet 1 Inch Size, 0.025 Inch Blade Thickness | CR8VJB 82330D2B103075Bi Metal10/14Variable0" to 1/8"1/4" to 1/2"Steel€74.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LENOX TOOLS 1782053 Band Saw Blade, 1/2 Inch Blade Width, 52-1/8 Inch Size, 0.025 Inch Blade Thickness
€41.86 /unit