Flat Shipping

Flat Shipping at €24.99 + VAT

LEICA E7100I Laser Distance Meter 200 Feet Ldc | AG2PUB 31XM64

LEICA E7100I Laser Distance Meter 200 Feet Ldc

Item: AG2PUB Model: E7100ICross Ref: 31XM64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€267.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaser Distance Meter
Accuracy-1/16" to +1/16"
Display TypeLDC
FunctionMeasure Distances Up To 200 ft. Or Calculate Areas
Range0 ft. to 200 ft.
Battery TypeAAA
ConnectivityBluetooth
FeaturesErgonomic Features
FunctionsArea Measurement
IncludesCase, Strap, Warranty Card
Includes BatteriesBatteries Included
Laser Beam ColorRed
Laser ClassClass 2
Laser OutputLess Then 1 mW
Laser Wavelength635 N-m
Measuring Range (maximum)200 ft.
Measuring Range (minimum)1/4m
Measuring UnitsFeet, Inches, Meters
Number Of Values Stored0
Overall Depth1 1/2"
Overall Height4 3/4"
Overall Width7/8"
System Of MeasurementImperial/Metric
Tripod Thread Size1/4"
Use LocationIndoor, Outdoor

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)27.51
Ship length (cm)18.49
Ship width (cm)5.84
HS code9015104000

Product Variants

ProductModelAccuracyDisplay TypeIndoor/outdoorRangePrice
LEICA D2 Laser Distance Meter 330 ft. Max. Distance, +/-1/16 Inch Accuracy | CD2FGE 49LX72 D2-1/16" to +1/16"LCDIndoor/Outdoor-€319.94
LEICA Disto X3 Laser Distance Meter, 500 Feet Max. Distance, +/- 1.0 mm Accuracy | CD2UAF 485R34 Disto X3-1 mm to +1 mmColor LCDIndoor/Outdoor-€510.96

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEICA E7100I Laser Distance Meter 200 Feet Ldc
€267.38 /unit