Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3879 10 13 Metric Stainless Steel Push-to-Connect Fitting, 316L Stainless Steel | CR8TGY

LEGRIS 3879 10 13 Metric Stainless Steel Push-to-Connect Fitting, 316L Stainless Steel

Item: CR8TGY Model: 3879 10 13Cross Ref: 791TK0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Beverage, Food Processing
ColorSilver
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Nylon, Stainless Steel
Fitting Side A Connection TypePush To Connect
Fitting Side A Pipe Size10 mm
Fitting Side B Connection TypeBSPP
Fitting Side B Tube Outer Diameter10 mm
GradeGrade 316L
Length43 mm
MaterialStainless Steel
Max. Operating Pressure435 psi
Max. Operating Temp.302°F
Min. Operating Temp.-4°F
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting Angle90°
Specific Fitting ShapeElbow Adapter
Sub-brandLf3800
System Of MeasurementMetric
Fitting MaterialStainless Steel
Fitting Thread SizeG1/4
Includes Pre-applied Thread SealantNo
Material Grade316L
Maximum Operating Pressure435 psi
Maximum Operating Temperature302°F
Minimum Operating Temperature-4°F
Overall Length43 mm
Standards2011/65/EC, DI : 2002/95/EC (ROHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG : 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA), UL94 V-0: SEAL, USDA NSF H1: GREASE

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3879 10 13 Metric Stainless Steel Push-to-Connect Fitting, 316L Stainless Steel
€210.84 /unit