Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3816 60 00 Bulkhead Union, 316L Stainless Steel, Push-to-Connect x Push-to-Connect | CR8PYR

LEGRIS 3816 60 00 Bulkhead Union, 316L Stainless Steel, Push-to-Connect x Push-to-Connect

Item: CR8PYR Model: 3816 60 00Cross Ref: 786Y03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Union
ColorSilver
Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Nylon, Stainless Steel
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)1.27
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3816 60 00 Bulkhead Union, 316L Stainless Steel, Push-to-Connect x Push-to-Connect
€206.28 /unit