Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3699 56 10 Fractional All Metal Push-to-Connect Fitting, Nickel Plated Brass, Push-to-Connect x BSPP | CN8FXZ

LEGRIS 3699 56 10 Fractional All Metal Push-to-Connect Fitting, Nickel Plated Brass, Push-to-Connect x BSPP

Item: CN8FXZ Model: 3699 56 10Cross Ref: 791TD2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Grease, Lubricant, Non-Potable Water
ColorSilver
Compatible Copper Tube TypeNot Applicable
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Nylon, Stainless Steel , Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
FinishNickel Plated
Finish, CoatingNickel Plated
Fitting Side A Connection TypePush To Connect
Fitting Side A Pipe Size1/4"
Fitting Side B Connection TypeBSPP
Fitting Side B Tube Outer Diameter1/4"
Length19 mm
MaterialBrass
Max. Operating Pressure20 BarG
Max. Operating Temp.302°F
Min. Operating Temp.-13°F
Resistance PropertiesAbrasion Resistance, Corrosion Resistant , Abrasion Resistant, Corrosion Resistant
Specific Fitting Angle90°
Specific Fitting ShapeElbow Adapter
Sub-brandLf3600
System Of MeasurementImperial/Metric
Thread Size1/8"
Vacuum Rating755 mm hg

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3699 56 10 Fractional All Metal Push-to-Connect Fitting, Nickel Plated Brass, Push-to-Connect x BSPP
€20.65 /unit