Item | Fitting |
Application | Air, Coffee Machines, Food Processing, Grease, Lubricant, Medical Equipment, Misting, Non-Potable Water, Printing, Welding Robots , Coffee Machines, Air, Food Processing, Grease, Lubricant, Medical Equipment, Misting, Non-Potable Water, Printing, Welding Robots |
Color | Silver |
Compatible Tube Hardness | 95 Shore A |
Compatible Tube Material | Copper, Fluoropolymer, Polyethylene, Semi Rigid Nylon, Stainless Steel , Copper, Fluoropolymer, Polyethylene, Semi-Rigid Nylon, Stainless Steel |
Finish | Nickel Plated |
Finish, Coating | Nickel Plated |
Fitting Side A Connection Type | BSPP |
Fitting Side B Connection Type | Push To Connect |
Fitting Side B Tube Outer Diameter | 8 mm |
Fitting Side C Connection Type | Push To Connect |
Fitting Side C Tube Outer Diameter | 8 mm |
Includes Pre-applied Thread Sealant | No |
Length | 1 7/8" |
Material | Brass |
Max. Operating Pressure | 435 psi |
Max. Operating Temp. | 302°F |
Min. Operating Temp. | -20°F |
Resistance Properties | Abrasion Resistance, Corrosion Resistant , Abrasion Resistant, Corrosion Resistant |
Specific Fitting Shape | Adapter Tee |
Sub-brand | Lf3600 |
System Of Measurement | Metric |
Thread Size | 1/8" |
Vacuum Rating | 755 mm hg |
Finish/coating | Nickel Plated |
Fitting Material | Brass |
Fitting Thread Size | 1/8" |
Maximum Operating Pressure | 435 psi |
Maximum Operating Temperature | 302°F |
Minimum Operating Temperature | -20°F |
Overall Length | 1 7/8" |
Standards | 2011/65/EC, DI : 2002/95/EC (ROHS), INDUSTRIAL - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), DI: 94/9/EC (ATEX ), RG: 193, RG: 21CFR (FDA), UL94 V-0 |