Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3614 04 13 Metric All Metal Push-to-Connect Fitting, Nickel Plated Brass, Push-to-Connect x BSPP | CN8HMU

LEGRIS 3614 04 13 Metric All Metal Push-to-Connect Fitting, Nickel Plated Brass, Push-to-Connect x BSPP

Item: CN8HMU Model: 3614 04 13Cross Ref: 791TD4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Grease, Lubricant, Non-Potable Water
ColorSilver
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Nylon, Stainless Steel
Finish, CoatingNickel Plated
Fitting Side A Connection TypePush To Connect
Fitting Side A Pipe Size4 mm
Fitting Side B Connection TypeBSPP
Fitting Side B Tube Outer Diameter4 mm
Length29 mm
MaterialBrass
Max. Operating Pressure30 BarG
Max. Operating Temp.302°F
Min. Operating Temp.-4°F
Resistance PropertiesAbrasion Resistant, Corrosion Resistant
Specific Fitting ShapeStraight Adapter
Sub-brandLf3600
System Of MeasurementMetric
Vacuum Rating755 mm hg
Finish/coatingNickel Plated
Fitting MaterialBrass
Maximum Operating Pressure30 BarG
Overall Length29 mm
Standards2011/65/EC, DI : 2002/95/EC (ROHS), DI: 94/9/EC (ATEX ), INDUSTRIAL - ISO 14743: DI: 97/23/EC (PED), RG: 1907/2006 (REACH), RG: 193, UL94 V-0: FOOD - RG: 21CFR (FDA)

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3614 04 13 Metric All Metal Push-to-Connect Fitting, Nickel Plated Brass, Push-to-Connect x BSPP
€23.52 /unit