Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3183 06 08 Metric Push-to-Connect Fitting, Polymer | CR8QLT

LEGRIS 3183 06 08 Metric Push-to-Connect Fitting, Polymer

Item: CR8QLT Model: 3183 06 08Cross Ref: 791RJ7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir, Packaging, Robotics, Semi-Conductors, Textile, Vacuum
ColorBlack
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter6 mm
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter8 mm
Length1 7/8"
MaterialPolymer
Max. Operating Pressure290 psi
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Resistance PropertiesChemical Resistant, Corrosion Resistant
Specific Fitting ShapeTEE
Sub-brandLf3000(R)
System Of MeasurementMetric
Vacuum Rating755 mm hg
Fitting MaterialPolymer
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Overall Length1 7/8"
Standards2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3183 06 08 Metric Push-to-Connect Fitting, Polymer
€15.68 /unit