Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3182 12 00 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect | CR8QWY

LEGRIS 3182 12 00 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect

Item: CR8QWY Model: 3182 12 00Cross Ref: 791RJ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationAir
ColorBlack
Compatible Copper Tube TypeNot Applicable
Compatible Tube Hardness95 Shore A
Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon , Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side A Connection TypePush To Connect
Fitting Side A Tube Outer Diameter12 mm
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter12 mm
Length44.5 mm
MaterialPolymer
Max. Operating Pressure20 BarG
Max. Operating Temp.176°F
Min. Operating Temp.-4°F
Release Ring MaterialStainless Steel
Release TypeRing
Specific Fitting Angle90°
Specific Fitting ShapeElbow Adapter
Sub-brandLf3000(R)
System Of MeasurementMetric
Vacuum Rating755 mm hg
Fitting MaterialPolymer
Maximum Operating Pressure20 BarG
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Overall Length44.5 mm
Standards2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3182 12 00 Metric Push-to-Connect Fitting, Polymer, Push-to-Connect x Push-to-Connect
€5.86 /unit